Shop All Socket Head Cap Screws
Zoro Select
#8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/16 in Length, 100 PK
Mfr # U51060.016.0031
Zoro # G5773275
product price: $9.35
/pk 100, $0.09/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size #8-32
- Screw Head Type Flat
- Drive Size 3/32 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51060.016.0031
- Zoro # G5773275
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | #8-32 |
Screw Length | 5/16 in |
Drive Size | 3/32 in |
Vented Hole Size | Not Vented |
Thread Length | 5/16 in |
Head Height | 0.112 in |
Min. Thread Length | 5/16 in |
Head Diameter | 0.312 in |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 5/16 in |
Head Dia. | 0.3125 in |
Length | 5/16 in |
Dia./Thread Size | #8-32 |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 3/32 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size #8-32, Minimum Thread Length 5/16 in, Fastener Length 5/16 in, Head Height 0.112 in, Head Diameter 0.312 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1-1/4 in L, 25 PK (U01258.037.0125)
- E-Z LOK Extra Heavy Wall Self Locking Thread Insert, 5/16"-18 Int Thrd Sz, Carbon Steel, 10 PK (335-5-PK10)
- AMPG Barrel Nut, #8-32, 1/2 in Brl Lg, 13/64 in Brl Dia, Aluminum Unfinished (Z4661)
- ZORO SELECT Self-Drilling Screw, #10-24 x 1-1/2 in, Black Zinc Plated Steel Wafer Head Phillips Drive, 1000 PK (1024KWAFMSBZ)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51060.016.0050)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 100 PK (U51060.016.0100)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 100 PK (U51060.016.0025)
- ZORO SELECT #8-32 Socket Head Cap Screw, Chrome Plated Steel, 5/8 in Length, 5 PK (MPB3432)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M51030.060.0008)
- ZORO SELECT M33-3.50 Socket Head Cap Screw, Black Oxide Steel, 120 mm Length (M07000.330.0120)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 100 PK (U51030.016.0087)
- Zoro Select Socket Head Cap Screws