Zoro Select

#8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-3/4 in Length, 100 PK


product price: $63.15
/pk 100, $0.63/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

Hex Drive
Socket Head
  • System of Measurement Inch
  • Screw Head Type Cylindrical
  • Drive Size 9/64 in
  • Material 18-8 Stainless Steel
  • Finish Plain
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thread Size #8-32
Screw Length 2-3/4 in
Drive Size 9/64 in
Thread Length 7/8 in
Vented Hole Size Not Vented
Head Height 0.164 in
Min. Thread Length 7/8 in
Dimensional Standards ASME B18.3
Head Diameter 0.312 in
Minimum Thread Length 7/8 in
Length 2 3/4 in
Dia./Thread Size #8-32
Head Dia. 0.3125 in

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 9/64 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size #8-32, Minimum Thread Length 7/8 in, Fastener Length 2 3/4 in, Head Height 0.164 in, Head Diameter 0.312 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.