Shop All Plastic Bags
Zoro Select
8-1/2" x 6" Vacuum Sealer Bags, 3 mil, Clear
Mfr # 5CPV7
Zoro # G2668644
product price: $61.15
/pk 1000, $0.06/ea
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Bag Closure Type Heat Seal
- Thickness 3 mil
- Material Low Density Polyethylene (LDPE) and Nylon
- Standards FDA, USDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5CPV7
- Zoro # G2668644
- UPC # 654866023156
- Country of Origin Viet Nam
- Category Plastic Bags
Dimensions
Width | 6" |
Length | 8-1/2" |
Depth | 0 |
Size | 8-1/2" x 6" |
Overall Length | 8 1/2 in |
Overall Width | 6 in |
Details
Item | Vacuum Sealer Bags |
Color | Clear |
Bag Closure Type | Heat Seal |
Thickness | 3 mil |
Material | Low Density Polyethylene (LDPE) and Nylon |
Standards | FDA, USDA |
Hang Hole | No |
Bag Item | Vacuum Pouch |
Bag Material | Poly-Nylon |
Compatible Sealer Type | In Chamber |
FDA Compliant | Yes |
Maximum Cooking Temperature | 176 Degrees F |
Reclosable | Open |
Description
Vacuum Sealer Bag, Bag Closure Type Triple Seal, Bag Features Standard, Bag Item Vacuum Pouch, Bag Material Poly-Nylon, Bag Package Configuration Flat Bag, Color Clear, Compatible Sealer Type In Chamber, FDA Compliant Yes, Length 8 1/2 in, Maximum Cooking Temperature 176 Degrees F, Reclosable Open, Standards FDA, USDA, Thickness 3 mil, Width 6 in, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Black On Wht Label Tape, 0.47"X26.2ft, PK2 (TZE2312PK)
- ZORO SELECT Insul Box Liner, 16" L, 16" W, 16" H, PK15 (56LA27)
- UNIVERSAL Rubber Band, 7 In., Size 117, Beige, PK210 (UNV01117)
- UNI-BALL PX-30 Uni-Paint Broad Line Markers, 6PK (UBC63733)
- ZORO SELECT 14" x 1075 ft. Poly Tubing, 4 mil, Clear (5CRC4)
- ZORO SELECT 16" x 12" Open Poly Bags, 0.75 mil, Clear (4DKW2)
- ZORO SELECT 13" x 5" Open Poly Bags, 1 mil, Clear (5DRZ1)
- ZORO SELECT Corrosion Inhibiting Bags, 36 in L, PK200 (VBB00055)
- ZORO SELECT 8" x 4" Open Poly Bags, 4 mil, Clear, PK 1000 (5DHN6)
- ZORO SELECT 60" x 28" Equipment Cover, 1 mil, Clear, PK 150 (5CPG6)
- ZORO SELECT 72" x 20" Garment Bags, 0.75 mil, Clear, PK 225 (5DTV6)
- Zoro Select Shipping & Packing Bags