Shop All Clipboards
Zoro Select
8-1/2" x 14" Portable Storage Clipboard 3/8", Silver
Mfr # 10020
Zoro # G4120322
original price:
$41.98
7% off
new price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2" x 15"
- Clip Capacity 1/2 in
- Color Silver
- Width 9"
- Height 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10020
- Zoro # G4120322
- UPC # 044357100204
- Country of Origin United States
- Category Clipboards
Dimensions
Sheet Size | 8-1/2" x 15" |
Width | 9" |
Height | 15" |
Sheet Size - Clipboards | 8-1/2 in x 14 in |
File Size | Letter |
Depth | 1" |
File Size - Clipboard | Legal |
For Document Length | 15 in |
Overall Width | 9 in |
For Document Width | 8 1/2 in |
Paper Size | Legal |
Storage Depth | 3/8 in |
Overall Depth | 3/8 in |
Overall Height | 15 in |
Description
Storage Clipboard, File Size - Clipboard Legal, Clip Capacity 1/2 in, Clip Type Serrated, Color Family - Clipboard Silver, Color Silver, Storage Opening Type Top, Basic Material Metal, Specific Material Aluminum, Width 8 1/2 in, Height 15 in, Depth 3/8 in, Sheet Size 8-1/2 in x 14 in, Storage Capacity 3/8 in, Features Self-Locking Latch, Includes License/Card Holder, Storage Clipboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONICA MINOLTA Cyan Toner Cartridge 6K YLD (A0X5435)
- SMEAD Folder, File, Ltr, 1/3, Purple Pk (SMD13043)
- TYDENBROOKS Tug-Tight Seal, 18", Orange, 40 Lb, PK1000 (32011181-04)
- 5S SUPPLIES Hourly Production Tracking Board Black Aluminum Dry Erase 32in x 24in (HOURLYTRACKBLK-3224-DRYERASE)
- SAUNDERS Clipboard, Plastc, Rcycld, Nyw (21595)
- ZORO SELECT Storage Clipboard, Black, 14-1/4" H, 9" W (11018)
- SAUNDERS Antimicrobial Clipboard, 3PK (SAU21612)
- SAUNDERS Recycled Clipboard, Yellow (21605)
- ZORO SELECT Clipboard 1", Silver (22517)
- SAUNDERS Clipboard 1/2", Black (00552)
- UNIVERSAL Hardboard Clipboard, 3/4" Capacity, 5 x 8 Sheets, Brown, PK3 (UNV05610VP)
- Zoro Select Clipboards