Shop All Notebooks & Journals
Zoro Select
8-1/2 x 12" Writing Pad Holder
Mfr # 00552
Zoro # G5193562
$23.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2 in x 12 in
- Paper Color White
- Number of Sheets 50
- Cover Color Black
- Backing 60 pt. Chipboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 00552
- Zoro # G5193562
- UPC # 00044357005523
- Country of Origin China
- Category Notebooks & Journals
Dimensions
Sheet Size | 8-1/2 in x 12 in |
Sheet Size - Clipboards | 8-1/2 in x 12 in |
Width | 8 1/2 in |
Height | 12 in |
File Size - Clipboard | Letter |
Overall Width | 10 5/8 in |
Overall Height | 12 in |
For Document Length | 12 in |
For Document Width | 9 in |
Storage Depth | 1/2 in |
Paper Size | A4, Letter |
Description
Storage Clipboard, File Size - Clipboard Letter, Clip Capacity 1/2 in, Clip Type Low Capacity, Color Family - Clipboard Black, Color Black, Storage Opening Type Side, Basic Material Plastic, Specific Material Polypropylene, Width 8 1/2 in, Height 12 in, Sheet Size 8-1/2 in x 12 in, Sheet Capacity 50, Features Snap Closure, Storage Clipboard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Portable Label Printers, 9 1/2" W, 5.4 lb (M710-WB-KIT)
- DECKER TAPE PRODUCTS Label, DL1134, THIS END UP - ARROWS, 2" X 3-3/4" (DL1134)
- UNIVERSEAL Pull-Tight Seals, Green, Plastic, PK100 (UPULL-HD 12 GREEN100)
- ZORO SELECT Blank Dot Label Pink 3/4"W, Pk1000 (3VCN3)
- MEAD Five Star Recycled 9.75 in. W X 11 in. L College Ruled Spiral Notebook (820053-22)
- TOPS 8-1/2 x 11-3/4" Legal Ruled Perforated Pad, Double-Stiched, 50 Pg, Pk12 (TOP63410)
- RITE IN THE RAIN NoteBook Kit, 4-5/8" x 7-1/4" Sheet Size (980M-KIT)
- MEAD Spiral 1 Subject Notebook, Wide Ruled, 70 Sheets Per Book, PK6, Color: Asssorted (MEA05510)
- TOPS 5 x 8" Colored Writing Pad, Pk12 (TOP63090)
- TOUGHBUILT Organizer + Grid Notebook M (TB-56-M-C)
- SPARCO Paper, Filler, Reinfrcd, Wide Pk (SPRWB213R)
- Zoro Select Notebooks & Journals