Shop All Clipboards
Zoro Select
8-1/2" X 12" Clipboard Clamp, Aluminum
Mfr # BSN86259
Zoro # G3423940
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2" x 12"
- Color Silver
- Width 8-1/2"
- Height 12"
- Features Durable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BSN86259
- Zoro # G3423940
- Country of Origin China
- Category Clipboards
Dimensions
Sheet Size | 8-1/2" x 12" |
Width | 8-1/2" |
Height | 12" |
File Size | Letter |
Length | 12" |
Details
Item | Clipboard |
Color | Silver |
Features | Durable |
Material | Aluminum |
Clip Type | Clamp |
Mounting Style | Hang Up By Using Aligned Eyelets |
Product Type | Clipboard |
Description
Storage Opening Type Not Applicable, Clipboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Folder, Holds 8.5 x 12", 1/2" Thickness (10517)
- WESTCOTT Scissors, Right or Left Hand, 8 In. L (14820)
- KLEIN TOOLS Heavy Duty Bent Trimmer, Ambidextrous, 11-Inch (7310)
- GLOBAL INDUSTRIAL Adjustable Extinguisher Tamper Seal, 9L, Kelly Green, 100PK (670483GN)
- BETTER OFFICE PRODUCTS Plastic Clipboards, Durable, 12.5 x 9 Inch, Standard Metal Clip, Blue, 12PK (45112)
- UNIVERSAL Hardboard Clipboard, 1" Capacity, 8 1/2 x 11, Brown, PK3 (UNV40304VP)
- SAUNDERS Storage Clipboard 1/2", Black (00558)
- ZORO SELECT Locking Storage Clipboard (VZ00151)
- ZORO SELECT 8-1/2" x 14" Clipboard 1", Silver (21018)
- ZORO SELECT Storage Clipboard 1/2", Gray (00470)
- BUSINESS SOURCE Clipboard, Flat Clip, 9X12.5, PK6 (16508BX)
- Zoro Select Clipboards