Shop All Clipboards
Zoro Select
8-1/2" x 11" Storage Clipboard, Silver
Mfr # 295
Zoro # G9482234
original price:
$31.99
5% off
new price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2" x 11"
- Clip Capacity 1/2 in
- Color Silver
- Width 10"
- Height 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 295
- Zoro # G9482234
- Country of Origin United States
- Category Clipboards
Dimensions
Sheet Size | 8-1/2" x 11" |
Width | 10" |
Height | 14" |
File Size | Letter |
Overall Depth | 2 1/4 in |
Paper Size | A4 |
Overall Height | 16 in |
For Document Length | 11 in |
For Document Width | 8 1/2 in |
Overall Width | 9 3/4 in |
Details
Item | Storage Clipboard |
Clip Capacity | 1/2 in |
Color | Silver |
Storage Capacity | 200 Sheets |
Material | Plastic |
Includes | Carrying Handle |
Opening Type | Top |
Clip Type | Wire |
Features | Built-In Handle, Rust Resistant Clamp |
Storage Opening Type | Bottom |
Mounting Style | Clip |
Number of Compartments | 2 |
Product Type | Storage Clipboard |
Description
Clip Capacity 1/2 in, Clip Type Wire, Color Gray, Storage Opening Type Bottom, Width 10 in, Height 14 in, Storage Capacity 200 Sheets, Features Built-In Handle, Rust Resistant Clamp, Includes Carrying Handle, Storage Clipboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Stretch Wrap, 5 in W x 1000 ft L, 80 ga, Cast Style, Clear, Standard Duty (15A909)
- PILOT Pilot® Varsity Disposable Fountain Pen, Medium Point, Black Ink, 1 Each (90010)
- ZORO SELECT 10" x 8" Open Poly Bags, 3 mil, Clear, PK 1000 (5DHH3)
- SMEAD Folder, File, Lgl, 2/5 Rt, Mla Pk (SMD15385)
- ZORO SELECT Storage Clipboard, Legal, 1" Cap., Black (296)
- BETTER OFFICE PRODUCTS Plastic Clipboards, Durable, 12.5 x 9 Inch, Low Profile Clip, Black, Set of 12, 12PK (45011)
- ZORO SELECT 8-1/2" x 11" Plastic Clipboard 1", Black (00534)
- ZORO SELECT Clipboard 1", Silver (22517)
- OIC OIC OIC83324 Carry-all Clipboard Storage Box; Grey (OIC83324)
- ZORO SELECT RediRite ™ 8-1/2" x 11", Silver (11025)
- ZORO SELECT 8-1/2" x 14" Portable Storage Clipboard, Silver (10019)
- Zoro Select Clipboards