Shop All Clipboards
Zoro Select
8-1/2" x 11" Storage Clipboard 1/2", Black
Mfr # 00533
Zoro # G5193553
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 9-1/2" x 11-3/4"
- Clip Capacity 1/2 in
- Color Black
- Width 10"
- Height 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 00533
- Zoro # G5193553
- UPC # 044357005332
- Country of Origin United States
- Category Clipboards
Dimensions
Sheet Size | 9-1/2" x 11-3/4" |
Width | 10" |
Height | 16" |
Sheet Size - Clipboards | 8-1/2 in x 11 in |
File Size - Clipboard | Letter |
File Size | Letter |
Depth | 2-1/4" |
Overall Width | 10 in |
Overall Height | 16 in |
Storage Depth | 1 in |
For Document Length | 11 3/4 in |
For Document Width | 9 1/2 in |
Paper Size | Letter |
Description
Storage Clipboard, File Size - Clipboard Letter, Clip Capacity 1/2 in, Clip Type Low Capacity, Color Family - Clipboard Black, Color Black, Storage Opening Type Bottom, Basic Material Plastic, Specific Material Polypropylene, Width 10 in, Height 16 in, Sheet Size 8-1/2 in x 11 in, Sheet Capacity 0.5 in, Storage Capacity 1 in, Features Snap Closure, Includes Calculator Clip, Storage Clipboard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH QuietSharp™ Glow Classroom Electric Pencil Sharpener (EPS11HC)
- ZORO SELECT Pressboard Folder, 2 Fastener, Yellow, PK50 (12940)
- SHELL EDUCATION Shell Education 180 Days of Math Book, Grade 6 (50802)
- ZORO SELECT Corrugated Mailers, 6" x 4" x 3", White, 50/Bundle (M643)
- ZORO SELECT 5-1/2"x 8-1/2" Storage Clipboard 3/8", Silver (10007)
- SAUNDERS Recycled Clipboard, Black (21603)
- ZORO SELECT Storage Clipboard 1/2", Gray (00470)
- ZORO SELECT 8-1/2" x 11" Storage Clipboard 1/2", Red/Green (SAU00580)
- SAUNDERS SlimMate Storage Clipboard, 0.5in. Clip Capacity, Holds 8.5 x 11 Sheets, Black (558)
- ZORO SELECT 8-1/2" x 11" Storage Clipboard, Silver (10517)
- SAUNDERS MANUFACTURING CO INC Saunders 00558 SlimMate Storage Clipboard .5 in. Capacity Holds 8 .5w x 12h Black (558)
- Zoro Select Clipboards