Shop All Clipboards
Zoro Select
8-1/2" x 11" Portable Storage Clipboard 1", Orange
Mfr # 00543
Zoro # G3061624
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 9-1/2" x 11-3/4"
- Clip Capacity 1/2 in
- Color Orange
- Width 10"
- Height 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 00543
- Zoro # G3061624
- UPC # 044357005431
- Country of Origin United States
- Category Clipboards
Dimensions
Sheet Size | 9-1/2" x 11-3/4" |
Width | 10" |
Height | 16" |
Sheet Size - Clipboards | 8-1/2 in x 11 in |
File Size - Clipboard | Letter |
File Size | Letter |
Depth | 2-1/2" |
Overall Height | 16 1/8 in |
Overall Width | 10 in |
Storage Depth | 1 in |
Paper Size | Letter |
For Document Length | 11 3/4 in |
For Document Width | 9 1/2 in |
Description
Storage Clipboard, File Size - Clipboard Letter, Clip Capacity 1/2 in, Clip Type Low Capacity, Color Family - Clipboard Red, Color Orange, Storage Opening Type Bottom, Basic Material Plastic, Specific Material Plastic, Width 10 in, Height 16 1/16 in, Sheet Size 8-1/2 in x 11 in, Storage Capacity 1 in, Features Snap Closure, Includes Calculator Clip, Storage Clipboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Sharpie® Permanent Fine Point Marker Set, PK16 (SAN30078)
- GEOMAG Mechanics Gravity, Race Track, Recycled Plastic, 67 Pieces Per Set (760)
- NMC Blank Tag White, Pk25 (RPT51G)
- CHARLES LEONARD Push Pins, Clear, PK1000 (200CL)
- SAUNDERS Storage Clipboard 1/2", Orange (00579)
- ZORO SELECT 8-1/2" x 11" Portable Storage Clipboard 1-1/2", Silver (21017)
- SAUNDERS Antimicrobial Clipboard (SAU21610)
- SAUNDERS 8-1/2" x 11" Clipboard, Black (21603)
- ZORO SELECT Clipboard 1", Silver (22517)
- SAUNDERS Aluminum Clipboard, 1 in. Clip Capacity, Holds 8.5 x 14 Sheets, Black (23519)
- ZORO SELECT Aluminum Magnetic Clipboard (83217)
- Zoro Select Clipboards