Shop All Clipboards
Zoro Select
8-1/2" x 11" Plastic Clipboard, Silver
Mfr # 2LJX3
Zoro # G2957832
original price:
$12.88
7% off
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2" x 11"
- Clip Capacity 1/2 in
- Color Silver
- Width 9-1/8"
- Height 11-13/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2LJX3
- Zoro # G2957832
- UPC # 190735448403
- Country of Origin China
- Category Clipboards
Dimensions
Sheet Size | 8-1/2" x 11" |
Width | 9-1/8" |
Height | 11-13/16" |
File Size - Clipboard | Letter |
Sheet Size - Clipboards | 8-1/2 in x 11 in |
File Size | Letter |
Overall Width | 9 in |
For Document Width | 8 1/2 in |
Overall Height | 11 7/8 in |
Paper Size | Letter |
For Document Length | 11 in |
Description
Clipboard, File Size - Clipboard Letter, Clip Capacity 1/2 in, Clip Type Wire, Color Family - Clipboard Silver, Color Silver, Storage Opening Type Not Applicable, Basic Material Metal, Specific Material Aluminum Board; Metal Clips, Width 9 in, Height 11 13/16 in, Sheet Size 8-1/2 in x 11 in, Features Rust Resistant Clamp, Includes Not Applicable, Clipboard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bent Trimmer with Large Ring, Knife Edge, 12-Inch (G212LRK)
- BSC PREFERRED Carton Sizer/Reducer (H-101)
- ZEBRA PEN Pen, Gel, Sarasa, Rt, 0.5Mm, Rd, PK12 (46730)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 11", Kraft, 15/Bundle (493U66)
- ZORO SELECT 9-51/64" x 6-57/64" Butterfly Clipboard, Brown (49Z239)
- ZORO SELECT 8-1/2" x 14" Butterfly Clipboard, Brown (49Z237)
- ZORO SELECT 8-1/2" x 11" Plastic Clipboard, Silver (2LJX4)
- ZORO SELECT 8-1/2" x 11" Plastic Clipboard, Dark Green (2LJX6)
- ZORO SELECT 8-1/2" x 11" Plastic Clipboard, Red (2LJX5)
- ZORO SELECT 8-1/2" x 11" Plastic Clipboard, Black (2LJX7)
- UNIVERSAL Hardboard Clipboard, 1-1/4" Capacity, Holds 8-1/2 x 11, Brown (UNV40304***)
- Zoro Select Clipboards