Shop All Clipboards
Zoro Select
8-1/2" x 11" Plastic Clipboard, Red
Mfr # 2LJX5
Zoro # G2953763
original price:
$5.89
5% off
new price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2" x 11"
- Clip Capacity 1/2 in
- Color Red
- Width 8-7/8"
- Height 12-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2LJX5
- Zoro # G2953763
- UPC # 190735448427
- Country of Origin China
- Category Clipboards
Dimensions
Sheet Size | 8-1/2" x 11" |
Width | 8-7/8" |
Height | 12-3/8" |
Sheet Size - Clipboards | 8-1/2 in x 11 in |
File Size | Letter |
File Size - Clipboard | Letter |
Overall Height | 12 3/8 in |
For Document Width | 8 1/2 in |
Overall Width | 8 7/8 in |
Paper Size | Letter |
For Document Length | 11 in |
Description
Clipboard, File Size - Clipboard Letter, Clip Capacity 1/2 in, Clip Type Low Profile, Color Family - Clipboard Red, Color Red, Storage Opening Type Not Applicable, Basic Material Plastic, Specific Material Metal Clips; Plastic Board, Width 8 7/8 in, Height 12 3/8 in, Sheet Size 8-1/2 in x 11 in, Features Rust Resistant Clamp, Includes Not Applicable, Clipboard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bubble Rolls, 750 ft. L, 48" W (56LT76)
- U BRANDS Magnetic Chalkboard w/Decor Frame, 30 x 20, Black Surface/White Frame (2073U00-01)
- PACON Paper, Construction, 12" x 18", White, PK50 (103058)
- EPSON Handheld Label Printer, 1-1/2"Max Label W (LW-PX900PCD)
- ZORO SELECT 8-1/2" x 11" Butterfly Clipboard, Brown (49Z238)
- ZORO SELECT 8-1/2" x 11" Plastic Clipboard, Silver (2LJX4)
- ZORO SELECT 9-51/64" x 6-57/64" Butterfly Clipboard, Brown (49Z239)
- ZORO SELECT 8-1/2" x 14" Butterfly Clipboard, Brown (49Z237)
- ZORO SELECT 8-1/2" x 11" Plastic Clipboard, Royal Blue (2LJX8)
- ZORO SELECT 8-1/2" x 11" Plastic Clipboard, Silver (2LJX3)
- OFFICEMATE INTERNATIONAL Officemate® Wood Clipboard 83104 (83104)
- Zoro Select Clipboards