Shop All Clipboards
Zoro Select
8-1/2" x 11" Plastic Clipboard 1", Silver
Mfr # 45300
Zoro # G5069933
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2" x 12"
- Clip Capacity 1/2 in
- Color Silver
- Width 9-1/4"
- Height 13.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45300
- Zoro # G5069933
- UPC # 044357453003
- Country of Origin United States
- Category Clipboards
Dimensions
Sheet Size | 8-1/2" x 12" |
Width | 9-1/4" |
Height | 13.3" |
Sheet Size - Clipboards | 8-1/2 in x 12 in |
File Size | Letter |
Depth | 1-1/2" |
File Size - Clipboard | Letter |
Overall Width | 9 1/4 in |
Overall Height | 13 3/8 in |
For Document Width | 8 1/2 in |
Paper Size | Letter |
Storage Depth | 1 in |
Overall Depth | 1 1/2 in |
For Document Length | 12 in |
Description
Storage Clipboard, File Size - Clipboard Letter, Clip Capacity 1/2 in, Clip Type Low Capacity, Color Family - Clipboard Silver, Color Silver, Storage Opening Type Side, Basic Material Metal, Specific Material Aluminum, Width 9 1/4 in, Height 13 5/16 in, Depth 1 1/2 in, Sheet Size 8-1/2 in x 12 in, Storage Capacity 1 in, Features Self-Locking Latch, Storage Clipboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO Transparency Film, Clear, PK50 (APOCG7060)
- ZORO SELECT Corrugated Moving/Storage Box, 32 ECT (1PJZ3)
- UNIVERSAL Economy Woodcase Pencil, HB #2, PK144 (UNV55144)
- POST-IT Steel Top Dispenser, 3 x 3, Black/Steel (STL330BK)
- ZORO SELECT Ring Binder Clipboard, Letter File Sz, Brn (5712)
- ZORO SELECT RediRite(TM) 8-1/2 x 14" Portable Storage Clipboard, Silver (11019)
- ZORO SELECT Storage Clipboard, Orange (00579)
- ZORO SELECT 8-1/2" x 11" Plastic Clipboard 1", Pink (21800)
- ZORO SELECT Storage Clipboard, Black, 14-1/4" H, 9" W (11018)
- ZORO SELECT 8-1/2" x 11" Clipboard 1/2", Silver (22017)
- BUSINESS SOURCE Shatterproof Clipboard, Plastic, Black (49269)
- Zoro Select Clipboards