Shop All Clipboards
Zoro Select
8-1/2" x 11" Magnetic Clipboard, Hardboard, Tan
Mfr # MCB
Zoro # G9053125
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2" x 11"
- Clip Capacity 1 in
- Color Tan
- Width 9-1/2"
- Height 12-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MCB
- Zoro # G9053125
- UPC # 727289031289
- Country of Origin United States
- Category Clipboards
Dimensions
Sheet Size | 8-1/2" x 11" |
Width | 9-1/2" |
Height | 12-1/2" |
Sheet Size - Clipboards | 8-1/2 in x 11 in |
Depth | 1/8" |
File Size | Letter |
File Size - Clipboard | Letter |
Overall Width | 9 1/2 in |
Overall Depth | 1/8 in |
For Document Length | 11 in |
For Document Width | 8 1/2 in |
Paper Size | Letter |
Overall Height | 12 1/2 in |
Description
Clipboard, File Size - Clipboard Letter, Clip Capacity 1 in, Clip Type High Capacity, Color Family - Clipboard Brown, Color Tan, Storage Opening Type Not Applicable, Basic Material Hardboard, Specific Material Hardboard, Width 9 1/2 in, Height 12 1/2 in, Depth 1/8 in, Sheet Size 8-1/2 in x 11 in, Sheet Capacity 170, Features Magnetic Mounting Back, Includes Magnets, Clipboard
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Fragile", 2" x 2", Red/White, 500/Roll (DL1316)
- BUSINESS SOURCE Slant D Ring Binder 1 1/2" Binder Capacity Letter (62466)
- SCOTCH Laminating Pouches, 5 mil, 4.33" x 6.33", Gloss Clear, PK20 (TP5900-20)
- AT-A-GLANCE Visitor Registration Book, Black (80-580-05)
- SAUNDERS Clipboard 1/2", Clear (21565)
- OFFICEMATE INTERNATIONAL Officemate® Wood Clipboard 83104 (83104)
- SAUNDERS MFG Saunders DeskMate II Storage Clipboard, 10" x 16", Black (533)
- BAUMGARTENS 9" x 12" Portfolio Clipboard, 1/2" capacity, Blue (61633)
- ZORO SELECT 8-1/2" x 11" Portable Storage Clipboard 1", Orange (00543)
- SAUNDERS SlimMate Storage Clipboard, 0.5in. Clip Capacity, Holds 8.5 x 11 Sheets, Black (558)
- CHARLES LEONARD Letter Size Hardwood Clipboard, PK12 (89243)
- Zoro Select Clipboards