Shop All Clipboards
Zoro Select
8-1/2" x 11" Clipboard 1/2", Silver
Mfr # 21118
Zoro # G5193544
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2" x 11"
- Clip Capacity 1/2 in
- Color Silver
- Width 9"
- Height 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21118
- Zoro # G5193544
- UPC # 044357211184
- Country of Origin United States
- Category Clipboards
Dimensions
Sheet Size | 8-1/2" x 11" |
Width | 9" |
Height | 14" |
Sheet Size - Clipboards | 8-1/2 in x 11 in |
File Size - Clipboard | Letter |
File Size | Letter |
Depth | 2-1/4" |
Paper Size | Letter |
For Document Length | 11 in |
Storage Depth | 1/2 in, 1 1/2 in |
For Document Width | 8 1/2 in |
Overall Height | 12 in |
Overall Width | 9 in |
Description
Storage Clipboard, File Size - Clipboard Letter, Clip Capacity 1/2 in, Clip Type Low Capacity, Color Family - Clipboard Silver, Color Silver, Storage Opening Type Top, Basic Material Metal, Specific Material Aluminum, Width 8 1/2 in, Height 12 in, Sheet Size 8-1/2 in x 11 in, Sheet Capacity 0.5 in, Storage Capacity 1 in Lower, 7/16 in Upper, Features Self-Locking Latch, Includes Divider, Storage Clipboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blank Dot Label Red 3/4"W, Pk1000 (3VCN4)
- BOSTITCH Stanley Bostitch® B8 PowerCrown„¢ Staples, 45 Sheet Capacity, 3/8" Leg Length, 5000/Box (STCR211538)
- START INTERNATIONAL Multi Roll Tape Dispenser, Blue, 3 In. W (SL7336)
- STALWART Stalwart 75-ST6082 15 Bin Storage Rack Organizer-Durable Carbon Steel with Stackable Plastic Drawers for Tools (75-ST6082)
- SAUNDERS 8-1/2" x 14" Clipboard, Arch, Lock (5713)
- ZORO SELECT 8-1/2" x 11" Plastic Clipboard 1", Black (00534)
- SAUNDERS 8-1/2" x 11" Clipboard, Silver (22517)
- ZORO SELECT 8-1/2" x 14" Portable Storage Clipboard 3/8", Silver (10519)
- SAUNDERS 9"x12" Translucid Clipboards, Clear (21803)
- SAUNDERS Antimicrobial Clipboard (SAU21610)
- ROADPRO 1.75" Self-Adhesive Metal Handy Hook (HANDYHOOKCD)
- Zoro Select Clipboards