Shop All V-Belt Pulleys
Zoro Select
7/8" to 3-1/2" Quick Detachable Bushed Bore 5 Groove 10.40" OD
Mfr # 1005C
Zoro # G2824796
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 7/8 in to 3-1/2 in
- Pulley Outside Dia. 10.4 in
- Number of Grooves 5
- For V-Belt Section C, CX
- Pulley Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1005C
- Zoro # G2824796
- UPC # 698672031158
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 7/8 in to 3-1/2 in |
Pulley Outside Dia. | 10.4 in |
C or CX Belt Pitch Dia. | 10.0 in |
Minimum Bore Diameter | 7/8 in |
Pitch Diameter | 10 in (C) |
Overall Width | 5 3/8 in |
For Bushing Size | E |
Face Width | 5.38 in |
Length through Bore | 2 5/8 in |
Outside Diameter | 10.4 in |
Face Diameter | 10.4 in |
Maximum Bore Diameter | 3 1/2 in |
C Pitch Diameter | 10 in |
For Belt Trade Size | C, CX |
Pitch Diameter for V-Belt Section | C: 10.4 in |
CX Pitch Diameter | 10 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter 10 in, CX Pitch Diameter 10 in, For Bushing Type Quick Detachable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI GigaTorque Timing Belt 14mm Pitch, Carbon Fiber Cord, 20mm W x 3500mm L - 14MGT-3500-20 (200G14M3500)
- CAMPBELL HAUSFELD Plug, 1/4", I/M Male NPT (MP246800AV)
- PARKER - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 1-3/8 Rod Gland Kits (RG2AHL0131)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 10JES, EPDM Rubber (10JS)
- ZORO SELECT 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 2.25 in OD (AK2212)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 5 Groove 11.30" OD (5V1135)
- ZORO SELECT 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 2.55 in OD (AK2512)
- ZORO SELECT V-Belt Sheave, 1.6 lb, Cast Iron (AK41H)
- ZORO SELECT Sheave, 1 3/8 in dia. Bore, Fixed Bore (BK95X1-3/8)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.75 in OD (BK3678)
- B B MANUFACTURING Bushing 8 Groove V-Belt Pulley 9.25 inch OD (85V925F)
- Zoro Select Pulleys & Sheaves