Shop All V-Belt Pulleys
Zoro Select
7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 18.70" OD
Mfr # 5V1874
Zoro # G3711522
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 18.7 in
- Fits Shaft Dia. 7/8 in to 3-1/2 in
- Number of Grooves 4
- For V-Belt Section 5V, 5VX
- Pulley Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5V1874
- Zoro # G3711522
- UPC # 698672061988
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 18.7 in |
Fits Shaft Dia. | 7/8 in to 3-1/2 in |
5V or 5VX Belt Pitch Dia. | 18.70 in |
For Belt Trade Size | 5V, 5VX |
Minimum Bore Diameter | 7/8 in |
Maximum Bore Diameter | 3 1/2 in |
Overall Width | 3 1/16 in |
Pitch Diameter for V-Belt Section | 5V: 18.7 in |
Face Diameter | 18.7 in |
For Bushing Size | E |
Pitch Diameter | 18.7 in (5V) |
Length through Bore | 2 5/8 in |
Face Width | 3.06 in |
5V Pitch Diameter | 18.7 in |
5VX Pitch Diameter | 18.7 in |
Outside Diameter | 18.7 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter 18.7 in, 5VX Pitch Diameter 18.7 in, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Universal Flow Control, 1/4In Tube, 1/8In (88973-04-02)
- LEESON 3-Phase Brake Motor, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (114152.00)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 54" (A54)
- CLIMAX METAL PRODUCTS C801E-112 Single Nut Locking Assembly (C801E-112)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 6.75 in OD (643B)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 5.35" OD (503B)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 14.25" OD (AK14478)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 18.70" OD (5V1873)
- ZORO SELECT Sheave, 5/8 in dia. Bore, Fixed Bore (AK26X5/8)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 8.40" OD (804C)
- CONGRESS 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 6.00" OD (CA0600X050)
- Zoro Select V-Belt Pulleys