Shop All V-Belt Pulleys
Zoro Select
7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 12.50" OD
Mfr # 5V1254
Zoro # G2588975
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 12.5 in
- Fits Shaft Dia. 7/8 in to 3-1/2 in
- Number of Grooves 4
- For V-Belt Section 5V, 5VX
- Pulley Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5V1254
- Zoro # G2588975
- UPC # 698672061384
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 12.5 in |
Fits Shaft Dia. | 7/8 in to 3-1/2 in |
5V or 5VX Belt Pitch Dia. | 12.50 in |
Face Diameter | 12.5 in |
Overall Width | 3 1/16 in |
5V Pitch Diameter | 12.5 in |
Face Width | 3.06 in |
For Bushing Size | E |
Minimum Bore Diameter | 7/8 in |
Length through Bore | 2 5/8 in |
5VX Pitch Diameter | 12.5 in |
Outside Diameter | 12.5 in |
Maximum Bore Diameter | 3 1/2 in |
Pitch Diameter | 12.5 in (5V) |
For Belt Trade Size | 5V, 5VX |
Pitch Diameter for V-Belt Section | 5V: 12.5 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter 12.5 in, 5VX Pitch Diameter 12.5 in, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Midflow Coalescing Filter, 1/2" (F574W)
- INGERSOLL-RAND Valve and Gasket Kit, For 45464922 (32304610)
- 3M Machined Rotor B0005, 1/pk (28170)
- COXREELS Spring Return Hose Reel, 1/2" Hose Dia., 50 ft. Length, 300 psi (TSH-N-450)
- ZORO SELECT V-Belt Sheave, 1.6 lb, Cast Iron (AK41H)
- ZORO SELECT 1-1/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.75 in OD (BK36118)
- ZORO SELECT Sheave, 1 3/16 in dia. Bore, Fixed Bore (BK60X1-3/16)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.95 in OD (BK4058)
- ZORO SELECT Sheave, 1 1/4 in dia. Bore, Fixed Bore (BK80X1-1/4)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 4.50" OD (3V454)
- POWERDRIVE 5/8" Sheave 4.95" OD (BK52-5/8)
- Zoro Select Pulleys & Sheaves