Shop All V-Belt Pulleys
Zoro Select
7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 11.80" OD
Mfr # 5V1184
Zoro # G3201457
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 7/8 in to 3-1/2 in
- Pulley Outside Dia. 11.8 in
- Number of Grooves 4
- For V-Belt Section 5V, 5VX
- Pulley Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5V1184
- Zoro # G3201457
- UPC # 698672061261
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 7/8 in to 3-1/2 in |
Pulley Outside Dia. | 11.8 in |
5V or 5VX Belt Pitch Dia. | 11.80 in |
Outside Diameter | 11.8 in |
Face Diameter | 11.8 in |
Length through Bore | 2 5/8 in |
5V Pitch Diameter | 11.8 in |
Overall Width | 3 1/16 in |
Maximum Bore Diameter | 3 1/2 in |
Pitch Diameter | 11.8 in (5V) |
Face Width | 3.06 in |
Minimum Bore Diameter | 7/8 in |
5VX Pitch Diameter | 11.8 in |
For Bushing Size | E |
For Belt Trade Size | 5V, 5VX |
Pitch Diameter for V-Belt Section | 5V: 11.8 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter 11.8 in, 5VX Pitch Diameter 11.8 in, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENQCIA HI-MAX Bl546 Cl Cp Type ASME/ANSI Leaf Chain, 4 X 6 Lacing, 5/8" Pitch, PK5 (BL546HMCL)
- NTN Tapered Roller Bearing Cone, 14138A (14138A)
- FREEMAN Z4B1414FMIC 4-Ball 1/4" x 1/4" Female to Male Industrial Coupler (Z4B1414FMIC)
- INGERSOLL-RAND PerFormance Air Angle Die Grinder Kit (302BK)
- ZORO SELECT FHP Sheave, AK15 x 1/2 (AK1512)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 2.05 in OD (AK2034)
- ZORO SELECT Sheave, 1 1/4 in dia. Bore, Fixed Bore (BK100X1-1/4)
- ZORO SELECT FHP Sheave, BK57 x 1 (BK571)
- ZORO SELECT Sheave, 7/8 in dia. Bore, Fixed Bore (BK26X7/8)
- ZORO SELECT 7/8" Fixed Bore 2 Groove Standard V-Belt Pulley 3.55 in OD (2BK3478)
- BROWNING B5V Arm Type 4 Multiple Sheave, 1/2 to 1-15/16 in Split Taper Bore, 11.28 in OD, 2 Grooves (3694064)
- Zoro Select V-Belt Pulleys