Shop All V-Belt Pulleys
Zoro Select
7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 10.40" OD
Mfr # 1004C
Zoro # G3143332
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 10.4 in
- Fits Shaft Dia. 7/8 in to 3-1/2 in
- Number of Grooves 4
- For V-Belt Section C, CX
- Pulley Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1004C
- Zoro # G3143332
- UPC # 698672031141
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 10.4 in |
Fits Shaft Dia. | 7/8 in to 3-1/2 in |
C or CX Belt Pitch Dia. | 10.0 in |
Face Diameter | 10.4 in |
Minimum Bore Diameter | 7/8 in |
Outside Diameter | 10.4 in |
For Bushing Size | E |
Maximum Bore Diameter | 3 1/2 in |
Pitch Diameter for V-Belt Section | C: 10.4 in |
For Belt Trade Size | C, CX |
Overall Width | 4 3/8 in |
C Pitch Diameter | 10 in |
Pitch Diameter | 10 in (C) |
Length through Bore | 2 5/8 in |
Face Width | 4.38 in |
CX Pitch Diameter | 10 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter 10 in, CX Pitch Diameter 10 in, For Bushing Type Quick Detachable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Auto Rpf Raw Edge Cogged, Rpf2240 (RPF2240)
- NSK NSK 609Z, 600 Series Single Row Deep Groove Ball Bearing (609Z)
- GATES Hi-Power II Belts, B59 (B59)
- CONTINENTAL CONTITECH 3/4" x 10 ft PVC Coupled Multipurpose Air Hose 250 psi GY (PLG07525-10-11)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 5.55" OD (522B)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 5.30" OD (3V534)
- ZORO SELECT 5/8" Fixed Bore 2 Groove Standard V-Belt Pulley 2.55 in OD (2AK2558)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 3.75 in OD (BK3634)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.45 in OD (AK3458)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.45 in OD (AK4658)
- BROWNING 1 Groove Cast Iron Fhp - Bushed Sheave, AK104H (AK104H)
- Zoro Select Pulleys & Sheaves