Shop All V-Belt Pulleys
Zoro Select
7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 21.20" OD
Mfr # 5V2123
Zoro # G2845193
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 21.2 in
- Fits Shaft Dia. 7/8 in to 3-1/2 in
- Number of Grooves 3
- For V-Belt Section 5V, 5VX
- Pulley Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5V2123
- Zoro # G2845193
- UPC # 698672062091
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 21.2 in |
Fits Shaft Dia. | 7/8 in to 3-1/2 in |
5V or 5VX Belt Pitch Dia. | 21.20 in |
Length through Bore | 2 5/8 in |
5V Pitch Diameter | 21.2 in |
Minimum Bore Diameter | 7/8 in |
Outside Diameter | 21.2 in |
Pitch Diameter | 21.2 in (5V) |
Face Diameter | 21.2 in |
5VX Pitch Diameter | 21.2 in |
Maximum Bore Diameter | 3 1/2 in |
Overall Width | 2 3/8 in |
For Belt Trade Size | 5V, 5VX |
For Bushing Size | E |
Pitch Diameter for V-Belt Section | 5V: 21.2 in |
Face Width | 2.38 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter 21.2 in, 5VX Pitch Diameter 21.2 in, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Aluminum Extension, 72 In. (75E072A)
- THERMAL TRANSFER Thermal Transfer Oil Coolers 1" NPT Port 14.88 L X 19.72 W X 1.5 Depth (258072)
- LEESON AC Gearmotor, TEFC, 9RPM, 115V AC (M1125127.00)
- B B MANUFACTURING 60-3M09-6A6, Timing Pulley (60-3M09-6A6)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 5.55" OD (522B)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 7.75 in OD (AK79)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.75 in OD (BK5058)
- ZORO SELECT 7/8" Fixed Bore 2 Groove Standard V-Belt Pulley 2.85" OD (2BK2778)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 3 Groove 4.55 in OD (423B)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 3.75 in OD (342B)
- BROWNING B5V Sheaves 1-4, #4B5V184 KWY 1/2X3/16 (4B5V184 KWY 1/2X3/16)
- Zoro Select Pulleys & Sheaves