Shop All V-Belt Pulleys
Zoro Select
7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 18.70" OD
Mfr # 5V1873
Zoro # G2741024
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 7/8 in to 3-1/2 in
- Pulley Outside Dia. 18.7 in
- Number of Grooves 3
- For V-Belt Section 5V, 5VX
- Pulley Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5V1873
- Zoro # G2741024
- UPC # 698672061971
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 7/8 in to 3-1/2 in |
Pulley Outside Dia. | 18.7 in |
5V or 5VX Belt Pitch Dia. | 18.70 in |
For Bushing Size | E |
Minimum Bore Diameter | 7/8 in |
Length through Bore | 2 5/8 in |
Maximum Bore Diameter | 3 1/2 in |
Outside Diameter | 18.7 in |
Pitch Diameter for V-Belt Section | 5V: 18.7 in |
5VX Pitch Diameter | 18.7 in |
Overall Width | 2 3/8 in |
5V Pitch Diameter | 18.7 in |
For Belt Trade Size | 5V, 5VX |
Face Width | 2.38 in |
Pitch Diameter | 18.7 in (5V) |
Face Diameter | 18.7 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter 18.7 in, 5VX Pitch Diameter 18.7 in, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1-1/2 to 3-1/2 In, SAE 48, PK10 (5848)
- WESTWARD Grease Fitting, Straight, Stl, 15/16"L, PK10 (52NZ33)
- LEESON DC Permanent Magnet Motor, 20.0A, 24VDC (108051.00)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1 1/3 HP, 208-230/190-220V AC Voltage, 56H Frame (5KCR48TN3084X)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 6.25 in OD (AK641)
- ZORO SELECT Sheave, 1 in dia. Bore, Fixed Bore (BK65X1)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 7.35 in OD (703B)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 5.35" OD (501B)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 12.75 in OD (2BK130)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.95 in OD (BK4058)
- B B MANUFACTURING Bushing 5 Groove V-Belt Pulley 9.4 inch OD (5C90E)
- Zoro Select Pulleys & Sheaves