Shop All V-Belt Pulleys
Zoro Select
7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 12.40" OD
Mfr # 1203C
Zoro # G3305915
original price:
$190.00
10% off
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 12.4 in
- Fits Shaft Dia. 7/8 in to 3-1/2 in
- Number of Grooves 3
- For V-Belt Section C, CX
- Pulley Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1203C
- Zoro # G3305915
- UPC # 698672031493
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 12.4 in |
Fits Shaft Dia. | 7/8 in to 3-1/2 in |
C or CX Belt Pitch Dia. | 12.0 in |
Pitch Diameter | 12 in (C) |
Minimum Bore Diameter | 7/8 in |
C Pitch Diameter | 12 in |
Outside Diameter | 12.4 in |
For Bushing Size | E |
Pitch Diameter for V-Belt Section | C: 12.4 in |
Overall Width | 3 3/8 in |
Length through Bore | 2 5/8 in |
Maximum Bore Diameter | 3 1/2 in |
Face Width | 3.38 in |
Face Diameter | 12.4 in |
For Belt Trade Size | C, CX |
CX Pitch Diameter | 12 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter 12 in, CX Pitch Diameter 12 in, For Bushing Type Quick Detachable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Apache 3 Trash Pump Hose Kits w/ Aluminum Couplings and Fittings, (98128662)
- TB WOODS Jaw Coupling Hub, L099, Sint Iron, 19mm (L09919MM)
- MARTIN SPROCKET & GEAR (1210) Spk Roller Double Tb, D50ATB15H (D50ATB15H)
- RULAND Shaft Collar, Clamp, 2Pc, 5/8 In, 316 SS (SP-10-ST)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 10.40" OD (1004C)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 6.75 in OD (641B)
- ZORO SELECT Sheave, 1 7/16 in dia. Bore, Fixed Bore (BK95X1-7/16)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 9.75" OD (944B)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.55 in OD (BK3458)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 7.50" OD (5V752)
- TB WOODS V-Belt Sheave, Classical, 12.0 dia. x 5C-E (1205C)
- Zoro Select Pulleys & Sheaves