Shop All Stainless Steel Tubing
Zoro Select
7/8" OD x 6 ft. Seamless 316 Stainless Steel Tubing
Mfr # 3ACJ5
Zoro # G3484835
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 7/8 in
- Wall Thickness 0.12"
- Tube Material 316 Stainless Steel
- Tube Length 6 ft.
- Inside Diameter 0.635 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3ACJ5
- Zoro # G3484835
- Country of Origin Multiple
- Category Stainless Steel Tubing
Dimensions
Outside Diameter | 7/8 in |
Tube Length | 6 ft. |
Inside Diameter | 0.635 in |
Outside Dia. | 7/8" |
Inside Dia. | 0.635" |
Outside Dia. Tolerance | +0.010 in /-0.010 in |
Overall Length | 6 ft |
Outside Diameter Tolerance | +/-0.01 in |
Description
Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 0.635 in, Material 316 Stainless Steel, Material Grade 316, Maximum Operating Pressure 4,602 psi @ 72 Degrees F, Maximum Operating Temperature 1,500 Degrees F, Outside Diameter 7/8 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Pitting Resistant, Standards ASTM 269, Temper Annealed, Tube Form Straight, Wall Thickness 0.12 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Poly King Nipple, 1-1/2", Polypropylene, 1-1/2", Schedule 80, 150 psi Max Pressure (49030650)
- KUNKLE VALVE Safety Relief Valve, 1-1/2 x 2 In, 150 psi (6010HGV01-KM0150)
- PROSOURCE Sillcock Key 1/4Stem (PMB-5053L)
- SPEAKMAN Wall, Hand Shower, Polished Chrome, Wall (VS-3014)
- ZORO SELECT 5/8" OD x 6 ft. Welded 316 Stainless Steel Tubing (3ADP1)
- ZORO SELECT 1/8" OD x 6 ft. Welded 316 Stainless Steel Tubing (3ADK5)
- ZORO SELECT 8mm OD x 2m Seamless 316 Stainless Steel Tubing (4NTJ7)
- ZORO SELECT 5/8" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACW8)
- ZORO SELECT 1/2" OD x 6 ft. Seamless 316 Stainless Steel Tubing (5LVT2)
- ZORO SELECT 1-1/4" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADH4)
- ZORO SELECT 1/2" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACV7)
- Zoro Select Tubing