Shop All Stainless Steel Tubing
Zoro Select
7/8" OD x 6 ft. Seamless 316 Stainless Steel Tubing
Mfr # 3ACJ2
Zoro # G2921152
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 7/8 in
- Wall Thickness 0.035"
- Tube Material 316 Stainless Steel
- Tube Length 6 ft.
- Inside Diameter 0.805 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3ACJ2
- Zoro # G2921152
- Country of Origin Multiple
- Category Stainless Steel Tubing
Dimensions
Outside Diameter | 7/8 in |
Tube Length | 6 ft. |
Inside Diameter | 0.805 in |
Outside Dia. Tolerance | +0.010 in /-0.010 in |
Outside Dia. | 7/8" |
Inside Dia. | 0.805" |
Outside Diameter Tolerance | +/-0.01 in |
Overall Length | 6 ft |
Description
Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 0.805 in, Material 316 Stainless Steel, Material Grade 316, Maximum Operating Pressure 1,342 psi @ 72 Degrees F, Maximum Operating Temperature 1,500 Degrees F, Outside Diameter 7/8 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Pitting Resistant, Standards ASTM 269, Temper Annealed, Tube Form Straight, Wall Thickness 0.035 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Wk 5000T Legend Srs Pm3Wbfpc (L-5000TC)
- PANACEA HOOK STRAIGHT FORGED 15"" (89415)
- RHEEM-RUUD Natural and LP Gas Commercial Gas Water Heater, 100 gal., 120V AC (G100-270A)
- ZORO SELECT Half Coupling, Aluminum, 3/8 in Pipe Size (ZUSA-PF-9443)
- ZORO SELECT 1/4" OD x 1 ft. Welded Stainless Steel Tubing (87115)
- ZORO SELECT 1/2" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACW2)
- ZORO SELECT 3/4" OD x 6 ft. Seamless 316 Stainless Steel Tubing (4NTN7)
- ZORO SELECT 1" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADH1)
- ZORO SELECT 1/4" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACT8)
- ZORO SELECT 1/8" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADD6)
- ZORO SELECT 7/8" OD x 6 ft. Seamless 316 Stainless Steel Tubing (3ACJ3)
- Zoro Select Stainless Steel Tubing