Shop All Compression Tube Fittings
Zoro Select
7/8" Low Lead Brass Sleeve
Mfr # 700060-14
Zoro # G3003056
original price:
$1.95
13% off
new price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Sleeve
- Tube Size 7/8 in
- Max. Pressure 120 psi
- Specific Pipe Fitting Shape Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 700060-14
- Zoro # G3003056
- Country of Origin China
- Category Compression Tube Fittings
Dimensions
Tube Size | 7/8 in |
Compatible Tube Outer Diameter | 7/8 in |
Overall Length | 2 in |
For Tube Outside Diameter | 7/8 in |
Description
Sleeve, Fitting Material Brass, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 2 in, Specific Fitting Shape Sleeve, System of Measurement Imperial, Compatible Tube Outer Diameter 7/8 in, Standards NSF/ANSI 61 Annex G, Compatible Fitting Connection Type Compression, Compatible Tube Material Aluminum, Copper, Thermoplastic, Minimum Operating Temperature 40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Pull Out Spray Starlight Chrom (46573000)
- BONOMI 1-1/2" Deadman Handle Brass Ball Valve (250NSRL-11/2)
- ZORO SELECT Towel Bar, Polished Chrome Finish (15175)
- CHICAGO FAUCET Swing Utility Sink Faucet, Polished Chrome, 2 Holes ADA Compliant (445-ABCP)
- ZORO SELECT 5/16" Low Lead Brass Nut (700261-05)
- ZORO SELECT 3/8" Compression x FNPT Low Lead Brass Connector (700066-0606)
- ZORO SELECT 3/8" Compression x MNPT Low Lead Brass 90 Degree Elbow (700069-0606)
- ZORO SELECT 5/16" Low Lead Brass Cap (700081-05)
- ZORO SELECT 3/8" x 1/4" Low Lead Brass Male Elbow (700069-0406)
- ZORO SELECT 3/4" x 7/8" Low Lead Brass Female Coupling (700066-1412)
- BRENNAN INDUSTRIES Male NPT 45 Elbow, Gas, N2503 (N2503-08-08-SS)
- Zoro Select Compression Tube Fittings