Shop All V-Belt Pulleys
Zoro Select
7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 10.25" OD
Mfr # AK10478
Zoro # G2889862
original price:
$78.39
42% off
new price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 10.25 in
- Fits Shaft Dia. 7/8 in
- Number of Grooves 1
- For V-Belt Section 3L, 4L, A, AX
- Pulley Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AK10478
- Zoro # G2889862
- UPC # 698672192781
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 10.25 in |
Fits Shaft Dia. | 7/8 in |
Pulley Bore Dia. | 7/8 in |
Keyway Size | 0.187" x 0.093" |
4L, A, or AX Belt Pitch Dia. | 10 in |
3L Belt Pitch Dia. | 9.66 in |
Keyway Size Type | 0.187 in x 0.093 in |
Pitch Diameter | 10 in (4L, A), 9.66 in (3L) |
For Belt Trade Size | 3L, 4L, A, AX |
Keyway Width | 3/16 in |
4L Pitch Diameter | 10 in |
Outside Diameter | 10.25 in |
Bore Diameter | 7/8 in |
Pitch Diameter for V-Belt Section | 3L: 9.91 in / 4L: 10.25 in / A: 10.25 in |
Keyway Depth | 3/32 in |
AX Pitch Diameter | 10 in |
A Pitch Diameter | 10 in |
Maximum Bore Diameter | 1 11/16 in |
3L Pitch Diameter | 9.66 in |
Length through Bore | 1 15/32 in |
Overall Width | 1 1/2 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter 9.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 10 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 10 in, AX Pitch Diameter 10 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 7/8 in, Bore Type Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3VX600 Cogged V-Belt, 60" Outside Length, 3/8" Top Width, 1 Ribs (2L392)
- WORLDWIDE ELECTRIC Worldwide Electric, Helical Inline Speed Reducer, 145TC Input Flange, 60:1 Ratio (WINL77-60/1-145TC)
- DAYTON BX136 Cogged V-Belt, 139" Outside Length, 21/32" Top Width, 1 Ribs (6L305)
- PARKER Filter, Barb/1/4 In, 10.1 CFM, Nylon, PK10 (4433-05-DQ)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 7.75" OD (742B)
- ZORO SELECT 7/8" Fixed Bore 2 Groove Standard V-Belt Pulley 2.85" OD (2BK2778)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 7.15" OD (681B)
- ZORO SELECT Sheave, 1 1/8 in dia. Bore, Fixed Bore (BK80X1-1/8)
- ZORO SELECT FHP Sheave, AK54 x 1 (AK541)
- ZORO SELECT Sheave, 5/8 in dia. Bore, Fixed Bore (BK60X5/8)
- MARTIN SPROCKET & GEAR Fhp Sheave Bs, BK130 1 3/16 (BK130 1 3/16)
- Zoro Select V-Belt Pulleys