Shop All Square Nuts
Zoro Select
7/8"-9 Stainless Steel Plain Finish Square Nut - Regular
Mfr # U51096.087.0001
Zoro # G3429435
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 7/8"-9
- Nut Style Square Nut - Regular
- Basic Material Stainless Steel
- Material Grade 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U51096.087.0001
- Zoro # G3429435
- Country of Origin Multiple
- Category Square Nuts
Dimensions
Dia./Thread Size | 7/8"-9 |
Nut Height | 49/64 in |
Width Across Flats | 1 5/16 in |
Dimensional Standards | ANSI/ASME B18.2.2 |
Square Width | 1 5/16 in |
Square Height | 49/64 in |
Thread Size | 7/8"-9 |
Details
System of Measurement | Inch |
Nut Style | Square Nut - Regular |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Fastener Finish | Plain |
Item | Square Nut |
Fastener Thread Direction | Right Hand |
Fastener Thread Type | UNC (Coarse) |
Finish | Plain |
Finish Type | Plain |
Thread Direction | Right Hand |
Material Grade/Class | 18-8 |
Material | Stainless Steel |
Thread Type | UNC |
Bolt Compatibility | 18-8 |
Material Type | Stainless Steel |
Description
Square Nut, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 7/8 In.-9, Square Height 49/64 in, Square Width 1 5/16 in, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ANSI/ASME B18.2.2, Pack Size Small Pack, Thread Type UNC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERNAIL Collated Stainless Steel Flooring Nail, 2 in L, 16 ga, L-Head Head, 1000 PK (LSS20016)
- ZORO SELECT Sleeve Anchor, 1/2" Dia., 4" L, Carbon Steel Zinc Plated, 10 PK (U09100.050.0400)
- MIDWEST FASTENER Solid Rivet, Flat Head, 5/32 in Dia., 1-3/4 in L, Steel Body, 15 PK (930665)
- MIDWEST FASTENER Screw Cap, #10 Dia, Beige, Plastic 20 PK (32836)
- ZORO SELECT 3/8"-16 Stainless Steel Plain Finish Square Nut - Regular, 25 pk. (U51096.037.0001)
- ZORO SELECT M10-8.00 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (M11140.100.0001)
- ZORO SELECT 1-1/2"-6 Low Carbon Steel Plain Finish Square Nut - Regular (U11120.150.0001)
- ZORO SELECT 5/8-11 HEAVY SQUARE NUT PLAIN (62NQHP)
- ZORO SELECT 1-1/4"-7 Low Carbon Steel Plain Finish Square Nut - Regular (U11120.125.0001)
- ZORO SELECT 3/4-10 SQUARE NUT REGULAR GALVANIZED (75NQRG)
- ZORO SELECT #8-32 Steel Zinc Plated Finish Machine Screw Square Nut, 100 pk. (SQMSNI20-80-100BX)
- Zoro Select Square Nuts