Shop All Square Nuts
Zoro Select
7/8-9 SQUARE NUT REGULAR GALVANIZED
Mfr # 87NQRG
Zoro # G2448474
product price: $76.45
/pk 50, $1.53/ea
Free Shipping & Returns
$76.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 7/8"-9
- Nut Style Square Nut - Regular
- Basic Material Steel
- Fastener Finish Hot Dipped Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 87NQRG
- Zoro # G2448474
- Country of Origin Taiwan, Province of China
- Category Square Nuts
Dimensions
Dia./Thread Size | 7/8"-9 |
Details
System of Measurement | Inch |
Nut Style | Square Nut - Regular |
Basic Material | Steel |
Fastener Finish | Hot Dipped Galvanized |
Item | Hex Nuts,7/8-9 SQUARE NUT REGULAR,PK50 |
Nut Standards | ASME B18.2.2, ASTM A563 |
Fastener Thread Type | Coarse |
Description
7/8-9 Regular Square Nut Hot Dipped Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, M4x0.70mmx4mm, PK100 (M51260.040.0004)
- ZORO SELECT Fully Threaded Rod, 4-40, 2 ft, Steel, Grade 2, Plain Finish (45455)
- PRIME-LINE Socket Cap Screw Flat Head Allen Drive 1/2in-13 X 2in Black Ox Coat Steel 10PK (9174664)
- ZORO SELECT Lock Nut, 5/8"-11, Nylon, Grade 8, Yellow Zinc, 0.593 in Ht, 50 PK (62NS8)
- ZORO SELECT 1/2"-13 Carbon Steel Plain Finish Square Nut - Heavy, 25 pk. (U11122.050.0001)
- ZORO SELECT 7/16"-14 Low Carbon Steel Plain Finish Square Nut - Regular, 100 pk. (U11120.043.0001)
- ZORO SELECT M4-0.7 DIN562 THIN SQUARE NUT A2 STAINLESS STEEL (M4D562A2)
- ZORO SELECT #8-32 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (U11140.016.0001)
- ZORO SELECT #6-32 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (U11140.013.0001)
- ZORO SELECT M5-4.00 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (M11140.050.0001)
- ZORO SELECT 7/8"-9 Low Carbon Steel Plain Finish Square Nut - Heavy, 5 pk. (U11121.087.0001)
- Zoro Select Square Nuts