Shop All Socket Head Cap Screws
Zoro Select
7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 7 in Length
Mfr # U07000.087.0700
Zoro # G5324295
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Inch
- Screw Head Type Cylindrical
- Drive Size 3/4 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U07000.087.0700
- Zoro # G5324295
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 7/8"-9 |
Screw Length | 7 in |
Drive Size | 3/4 in |
Vented Hole Size | Not Vented |
Head Height | 0.875 in |
Thread Length | 2 1/4 in |
Min. Thread Length | 2 1/4 in |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 2-1/4 in |
Head Diameter | 1.312 in |
Length | 7 in |
Head Dia. | 1.3125 in |
Dia./Thread Size | 7/8"-9 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/4 in, Material Steel, Finish Black Oxide, Thread Size 7/8 In.-9, Minimum Thread Length 2 1/4 in, Fastener Length 7 in, Head Height 0.875 in, Head Diameter 1.312 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT Grade 8, 3/8"-16 Hex Head Cap Screw, Advanced Corrosion Resistance Steel, 2-3/4 in L, 25 PK (UST235773)
- ZORO SELECT Sheet Metal Screw, #6 x 1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.013.0025)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx4" L, PK25 (U51700.025.0400)
- ZORO SELECT Woodruff Key, 3/16 x 7/8 in Key Size, 11 SAE Number, 0.359 in H, C-1035 Steel Plain, 50 PK (WWG-WKC-011)
- ZORO SELECT 7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 6 in Length (U07000.087.0600)
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 5 PK (U07000.100.0350)
- ZORO SELECT 7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 5 PK (U07000.087.0400)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M51030.030.0016)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 120 mm Length, 50 PK (M07000.060.0120)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 25 PK (M51028.080.0020)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1/8 in Length, 50 PK (BHSIA0-60012-050P)
- Zoro Select Socket Head Cap Screws