Shop All Socket Head Cap Screws
This Product is Discontinued
Zoro Select
7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 30 PK (Discontinued)
Mfr # B07000.087.0225
Zoro # G5622541
This Product is Discontinued
Key Features
Hex Drive
Socket Head
- System of Measurement Inch
- Screw Head Type Cylindrical
- Drive Size 3/4 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B07000.087.0225
- Zoro # G5622541
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 7/8"-9 |
Screw Length | 2-1/4 in |
Drive Size | 3/4 in |
Head Height | 0.875 in |
Thread Length | 2 1/4 in |
Min. Thread Length | 2 1/4 in |
Head Diameter | 1.312 in |
Minimum Thread Length | 2-1/4 in |
Dimensional Standards | ASME B18.3 |
Dia./Thread Size | 7/8"-9 |
Length | 2 1/4 in |
Head Dia. | 1.3125 in |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/4 in, Material Steel, Finish Black Oxide, Thread Size 7/8 In.-9, Minimum Thread Length 2 1/4 in, Fastener Length 2 1/4 in, Head Height 0.875 in, Head Diameter 1.312 in, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.