Shop All Square Nuts
Zoro Select
7/8"-9 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 5 pk.
Mfr # U11140.087.0001
Zoro # G3429715
product price: $5.99
/pk 5, $1.20/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 7/8"-9
- Nut Style Square Nut - Regular
- Basic Material Low Carbon Steel
- Material Grade Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U11140.087.0001
- Zoro # G3429715
- Country of Origin Multiple
- Category Square Nuts
Dimensions
Dia./Thread Size | 7/8"-9 |
Width Across Flats | 1 5/16 in |
Nut Height | 49/64 in |
Dimensional Standards | ANSI/ASME B18.2.2 |
Square Width | 1 5/16 in |
Square Height | 49/64 in |
Thread Size | 7/8"-9 |
Details
System of Measurement | Inch |
Nut Style | Square Nut - Regular |
Basic Material | Low Carbon Steel |
Material Grade | Grade A |
Fastener Finish | Zinc |
Item | Square Nut |
Fastener Thread Type | UNC (Coarse) |
Fastener Thread Direction | Right Hand |
Finish | Zinc Plated |
Thread Type | UNC |
Bolt Compatibility | Grade 2 |
Material Type | Steel |
Thread Direction | Right Hand |
Material | Steel |
Material Grade/Class | Grade A |
Finish Type | Zinc Plated |
Description
Square Nut, Material Grade/Class Grade A, Material Steel, Finish Zinc Plated, Thread Size 7/8 In.-9, Square Height 49/64 in, Square Width 1 5/16 in, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ANSI/ASME B18.2.2, Pack Size Small Pack, Thread Type UNC, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 3/8 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (MCRFI-1000370-100P)
- ZORO SELECT 9/16"-18 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 5 PK (U07040.056.0225)
- DISCO Zinc Plated Fender Washers 3/8X1-1/4" 1, Fits Bolt Size 3/8" Zinc Plated Finish (11991PK)
- MIDWEST FASTENER 3/32" x 1" 18-8 Stainless Steel Cotter Pins 20PK (74844)
- ZORO SELECT #4-40 Stainless Steel Plain Finish Square Nut - Regular, 50 pk. (U51096.011.0001)
- ZORO SELECT 3/4"-10 Low Carbon Steel Plain Finish Square Nut - Regular, 10 pk. (U11120.075.0001)
- ZORO SELECT 3/8-16 SQUARE NUT REGULAR ZINC (37NQR)
- ZORO SELECT 1-1/8"-7 Low Carbon Steel Plain Finish Square Nut - Regular (U11120.112.0001)
- ZORO SELECT 1"-8 Steel Hot Dip Galvanized Finish Square Nut - Regular, 5 pk. (SQNI2100G-005BX)
- ZORO SELECT 7/8"-9 Low Carbon Steel Plain Finish Square Nut - Heavy, 5 pk. (U11121.087.0001)
- ZORO SELECT 7/16-14 SQUARE NUT REGULAR ZINC (43NQR)
- Zoro Select Square Nuts