Shop All Square Nuts
Zoro Select
7/8-9 HEAVY SQUARE NUT PLAIN
Mfr # 87NQHP
Zoro # G2447844
product price: $161.99
/pk 100, $1.62/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 7/8"-9
- Nut Style Square Nut - Heavy
- Basic Material Steel
- Fastener Finish Plain
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 87NQHP
- Zoro # G2447844
- Country of Origin Taiwan, Province of China
- Category Square Nuts
Dimensions
Dia./Thread Size | 7/8"-9 |
Details
Item | Hex Nuts,7/8-9 HEAVY SQUARE NUT,PK100 |
Nut Style | Square Nut - Heavy |
Basic Material | Steel |
Fastener Finish | Plain |
System of Measurement | Inch |
Fastener Thread Type | Coarse |
Nut Standards | ASME B18.2.2 |
Description
Hex Nuts,7/8-9 HEAVY SQUARE NUT,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , 335 Stainless Steel Plain Finish, 100 PK (Z0543-316)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 3 ft, Steel, Grade A, Zinc Plated Finish (U20300.125.3600)
- MIDWEST FASTENER Class 10.9, M12-1.75 Flange Bolt, Black Phosphate Steel, 40 mm L, 3 PK (78464)
- TE-CO Flat Washer, Fits Bolt Size #10 , Steel Black Oxide Finish, 25 PK (42600)
- ZORO SELECT 3/4"-10 Carbon Steel Plain Finish Square Nut - Heavy, 5 pk. (U11122.075.0001)
- ZORO SELECT #10-24 Stainless Steel Plain Finish Square Nut - Regular, 50 pk. (U51096.019.0001)
- ZORO SELECT 5/16"-18 Stainless Steel Plain Finish Square Nut - Regular, 25 pk. (U51096.031.0001)
- ZORO SELECT 3/4-10 HEAVY SQUARE NUT PLAIN (75NQHP)
- ZORO SELECT 7/16-14 SQUARE NUT REGULAR ZINC (43NQR)
- ZORO SELECT 7/8-9 SQUARE NUT REGULAR ZINC (87NQR)
- MIDWEST FASTENER #6-32 Zinc Plated Steel Coarse Thread Square Nuts 40PK (64481)
- Zoro Select Square Nuts