Shop All Castle Nuts
Zoro Select
7/8-9 CASTLE NUTS ZINC
Mfr # 87NHC
Zoro # G2441982
product price: $133.99
/pk 60, $2.23/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 7/8"-9
- Nut Style Castle Nut
- Basic Material Steel
- Material Low Carbon Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 87NHC
- Zoro # G2441982
- Country of Origin Taiwan, Province of China
- Category Castle Nuts
Dimensions
Dia./Thread Size | 7/8"-9 |
Dimensional Standards | ASME B18.2.2 |
Details
Item | Castle Nuts,7/8-9 CASTLE NUTS ZIN,PK60 |
Nut Style | Castle Nut |
Basic Material | Steel |
Material | Low Carbon Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Description
Castle Nuts,7/8-9 CASTLE NUTS ZIN,PK60, Package Quantity 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 Steel Zinc Plated Finish Machine Screw Square Nut, 100 pk. (SQMSNI2-100-100BX)
- ZORO SELECT Short Drop-In Anchor, 5/8" Dia, 11" L, Steel Zinc Plated, 25 PK (62ADR)
- ZORO SELECT Fully Threaded Rod, 1"-8, 2 ft, Steel, Grade A, Zinc Plated Finish (U20300.100.2400)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Stainless Steel Plain Finish, 5 PK (U51205.087.0001)
- ZORO SELECT 1-1/2"-12 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 5 pk. (371485G)
- ZORO SELECT 1-1/4"-12 Grade 5 Zinc Plated Finish Steel Round Slotted Castle Nut, 5 pk. (351404G)
- ZORO SELECT Slotted Nut, Metric, Steel, Class 4, PK10 (M12020.220.0150)
- ZORO SELECT Hex Nut, 1-1/4-12, Plain, Grade 5 (U12025.125.0001)
- ZORO SELECT 1-1/2"-6 Grade 8 Plain Finish Carbon Steel Round Slotted Castle Nut (U12030.150.0001)
- ZORO SELECT M30-3.50 Class 4 Plain Finish Steel Round Slotted Castle Nut, 5 pk. (M12000.300.0001)
- ZORO SELECT 1-1/2"-12 Grade 8 Plain Finish Carbon Steel Round Slotted Castle Nut (U12035.150.0001)
- Zoro Select Castle Nuts