Shop All Socket Head Cap Screws
Zoro Select
7/8"-14 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 5 PK
Mfr # U07040.087.0300
Zoro # G9701011
product price: $53.15
/pk 5, $10.63/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Inch
- Screw Head Type Cylindrical
- Drive Size 3/4 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U07040.087.0300
- Zoro # G9701011
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 7/8"-14 |
Screw Length | 3 in |
Drive Size | 3/4 in |
Thread Length | 2 1/4 in |
Head Height | 0.875 in |
Vented Hole Size | Not Vented |
Length | 3 in |
Head Dia. | 1.3125 in |
Dia./Thread Size | 7/8"-14 |
Min. Thread Length | 2 1/4 in |
Minimum Thread Length | 2-1/4 in |
Dimensional Standards | ASME B18.3 |
Head Diameter | 1.312 in |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/4 in, Material Steel, Finish Black Oxide, Thread Size 7/8 In.-14, Minimum Thread Length 2 1/4 in, Fastener Length 3 in, Head Height 0.875 in, Head Diameter 1.312 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thin Hex Nut, M14-1.50, Steel, Class 4, Zinc Plated, 7 mm Ht, 100 PK (M11380.140.0150)
- TAMPER-PRUF SCREWS 3/4 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81310)
- ZORO SELECT Solid Rivet, Round Head, 0.1563 in Dia., 0.75 in L, Steel Body, 185 PK (350512-0)
- DRIV-LOK Groove Pin 3/16 x 1 Type E Alloy (GPA-0187-1000-E)
- ZORO SELECT 7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 9 in Length (U07000.087.0900)
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 10 PK (430354-PG)
- ZORO SELECT 7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 7-1/2 in Length (U07000.087.0750)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 50 PK (U07150.037.0100)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 10 PK (U07410.062.0175)
- ZORO SELECT #6-40 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07040.013.0037)
- ZORO SELECT M22-2.50 Socket Head Cap Screw, Black Oxide Steel, 200 mm Length, 5 PK (M07000.220.0200)
- Zoro Select Socket Head Cap Screws