Shop All Castle Nuts
Zoro Select
7/8"-14 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 10 pk.
Mfr # 354285G
Zoro # G3074723
original price:
$22.83
14% off
new price: $19.55
/pk 10, $1.96/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 7/8"-14
- Hex Type Standard Hex
- Nut Style Hex Slotted Nut-Jam
- Lock Type Slotted Castle
- Basic Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 354285G
- Zoro # G3074723
- Country of Origin Multiple
- Category Castle Nuts
Dimensions
Thread Size | 7/8"-14 |
Dia./Thread Size | 7/8"-14 |
Dimensional Standards | ASME B18.2.2 |
Hex Height | 31/64 in |
Hex Width | 1 5/16 in |
Slot Depth | 0.224 in |
Width Across Flats | 1 5/16 in |
Pin Dia. | 5/32 in |
Slot Width | 0.24 in |
Nut Height | 31/64 in |
Overall Height | 31/64 in |
Minimum Slot Width | 0.18 in |
Maximum Slot Width | 0.24 in |
For Pin Diameter | 5/32 in |
Description
Castle Nut, Finish Black Oxide, Material Steel, Material Grade/Class Grade 5, Thread Size 7/8 In.-14, Hex Width 1 5/16 in, Hex Height 31/64 in, Hex Type Standard Hex, Lock Type Slotted Castle, Dimensional Standards ASME B18.2.2, Material Quality Standards ASME B18.2.2, SAE J995, System of Measurement Inch, Thread Direction Right Hand, For Pin Diameter 5/32 in, Maximum Slot Width 0.24 in, Minimum Slot Width 0.18 in, Overall Height 31/64 in, Pack Size Small Pack, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, A ST, 20, Flat, 2in, PK100 (U07860.025.0200)
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 5/8" Dia., 5" L, Steel Galvanized, 5 PK (2858500)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 3 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.037.3600)
- ZORO SELECT T-Nut, 4 Prongs, #8-32, Steel, Zinc Plated, 0.208 in Barrel Dia, 1/4 in Barrel Ht, 2000 PK (0804NT4)
- ZORO SELECT 7/8"-9 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 10 pk. (354265G)
- ZORO SELECT M22-2.50 Class 4 Plain Finish Steel Round Slotted Castle Nut, 25 pk. (M12000.220.0001)
- ZORO SELECT 5/8"-18 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 25 pk. (351205G)
- ZORO SELECT 1-3/8"-12 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 5 pk. (371445G)
- ZORO SELECT Slotted Nut, Metric, Steel, Class 4, PK100 (M12020.100.0100)
- ZORO SELECT 5/8"-11 Grade 5 Zinc Plated Finish Carbon Steel Round Slotted Castle Nut, 10 pk. (U12006.062.0001)
- ZORO SELECT 5/8"-11 Grade 2H Plain Finish Steel Round Slotted Castle Nut, 5 pk. (U12040.062.0001)
- Zoro Select Castle Nuts