Shop All Castle Nuts
Zoro Select
7/8-14 CASTLE NUTS GR5 ZINC
Mfr # 88NHC5
Zoro # G2442341
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 7/8"-14
- Nut Style Castle Nut
- Basic Material Steel
- Material Grade 5 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 88NHC5
- Zoro # G2442341
- Country of Origin Taiwan, Province of China
- Category Castle Nuts
Dimensions
Dia./Thread Size | 7/8"-14 |
Dimensional Standards | ASME B18.2.2 |
Details
Item | Castle Nuts,7/8-14 CASTLE NUTS GR,PK60 |
System of Measurement | Inch |
Nut Style | Castle Nut |
Basic Material | Steel |
Material | Grade 5 Steel |
Finish | Zinc Plated |
Description
7/8-14 Castle Nut Grade 5 Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 25 PK (U04104.056.0125)
- NATIONAL HARDWARE Square U-Bolt, 3/8", 4 in Wd, 5 in Ht, Zinc Plated Stainless Steel (N222-398)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1/4 in Stainless Steel, Plain Finish, 50 PK (U53462.025.0001)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel, 5 PK (U51044.031.0100)
- ZORO SELECT 1-1/4"-12 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut (U12020.125.0001)
- ZORO SELECT 7/16"-20 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 10 pk. (U12020.043.0001)
- ZORO SELECT 5/8"-18 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 10 pk. (U12020.062.0001)
- ZORO SELECT 1-1/4"-7 Grade 5 Zinc Plated Finish Carbon Steel Round Slotted Castle Nut (U12006.125.0001)
- ZORO SELECT 7/8"-9 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 10 pk. (354265G)
- ZORO SELECT 1"-14 Grade 5 Zinc Plated Finish Steel Round Slotted Castle Nut, 5 pk. (351324G)
- ZORO SELECT 1"-8 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 5 pk. (U12050.100.0001)
- Zoro Select Castle Nuts