Shop All Bin Carts
Zoro Select
77-5/16" D x 48 1/2 in 19 in W
Mfr # TBR-187847-12B-5PU-95
Zoro # G9951401
product price: $946.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$946.99
Free 30-Day Returns
Key Features
- Overall Width 19 in
- Overall Depth 77-5/16"
- Overall Length 77 1/2 in
- Overall Height 48 1/2 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TBR-187847-12B-5PU-95
- Zoro # G9951401
- Country of Origin Mexico
- Category Bin Carts
Dimensions
Overall Width | 19 in |
Overall Depth | 77-5/16" |
Overall Length | 77 1/2 in |
Overall Height | 48 1/2 in |
Bin Height | 12 in |
Handle Height | 47" |
Bin Width | 18-3/8 in |
Bin Depth | 20 in |
Shelf Width | 18 in |
Shelf Length | 78 in |
Caster Wheel Dia. | 5 in |
Bin Outside Height | 11 7/8 in |
Bin Outside Width | 18 3/8 in |
Overall LxWxH | 77-1/2 in x 19 in x 48-1/2 in |
Bin Outside Length | 19 3/4 in |
Bin Outside LxWxH | 19-3/4 in x 18-3/8 in x 11-7/8 in |
Description
Horizontal Rack-Style Bin Cart, Load Capacity 1,800 lb, Includes Bins Yes, Number of Bins/Tubs 12, Bin Color Yellow, Shelf Length 78 in, Shelf Width 18 in, Bin Outside Length 19 3/4 in, Bin Outside Width 18 3/8 in, Bin Outside Height 11 7/8 in, Number of Shelves 0, Cart Color Silver, Finish Powder Coated, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 1-1/4" Strap Loop (T7691802)
- COTTERMAN Rolling Work Platfrom, Steel 40 in H (4WP2424RA3B11D3C1P6)
- FOOT MASTER Leveling Caster, Compact, 50 mm Nylon Wheel, 73x73 mm Plate, Swivel, 150 kg Cap, Ivory (GDL-50-ASF-NYN)
- THE BETTER BUNGEE Polystrap, Black, 36 in. L, Width: 1-1/2" (BBS36GBK)
- ZORO SELECT 20 in D x 57 in 36 in W (7Y884)
- ZORO SELECT Tub Rack, 600 lb. Ld Cap., Aluminum Cart (AL-L-5/KTBL)
- ZORO SELECT Tub Rack, 600 lb. Ld Cap., Aluminum Cart (AL-L-1/KTWH)
- ZORO SELECT Tub Rack, 600 lb. Ld Cap., Aluminum Cart (AL-L-2/KIT)
- ZORO SELECT 24 in D x 49 1/4 in 36 in W (MSB6-2036-95)
- ZORO SELECT 38" D x 67 1/2 in 24 1/2 in W (ATT-2438-95)
- DURHAM MFG 24" D x 38 in 24 1/2 in W (RSC-2436-BLP-64-210-95)
- Zoro Select Bin Carts