Shop All Jobber Length Drill Bits
Zoro Select
7/64" Carbide TiALN 118 Deg. Jobber Length Drill Bit
Mfr # 450-101094B
Zoro # G9560792
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 7/64 in
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 450-101094B
- Zoro # G9560792
- UPC # 888226121125
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/64 in |
Shank Dia. | 7/64 in |
Overall Length | 2 1/4 in |
Flute Length | 1 1/4 in |
Maximum Drilling Depth | 1 1/4 in |
Depth:Dia. Ratio | 11xD |
Depth x Dia. Ratio | 11xD |
Drilling Depth | 1-1/4" |
Shank Length | 1.0000 in |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 7/64 in, Drill Bit Point Angle 118 Degrees , Carbide, AlTiN, Decimal Equivalent 0.1094, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 3, M10X25, Die Cast Zinc Black Satin, Comp: Steel (K0122.3101X25)
- NUPLA Marrying Strap, Halligan Axe Accessory (6884830)
- MALCO Siding Overlap Gauge Set, 6 in, Steel (FCG2)
- DRILL AMERICA #60 HSS Polished Jobber Length Drill Bit (D/AP60)
- ZORO SELECT #10 Carbide Bright 118 Deg. Jobber Length Drill Bit (450-301935)
- ZORO SELECT 3/32" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-100938B)
- ZORO SELECT 7/32" Carbide Bright 118 Deg. Jobber Length Drill Bit (450-102188)
- ZORO SELECT #5 Carbide Bright 118 Deg. Jobber Length Drill Bit (450-302055)
- ZORO SELECT #31 Carbide 118 Deg. Jobber Length Drill Bit (450-301200)
- ZORO SELECT 1/32" Carbide 118 Deg. Jobber Length Drill Bit (450-100312)
- KODIAK CUTTING TOOLS 43/64 Jobber Length Drill Oxided 118 Deg. Pt (5405092)
- Zoro Select Drill Bits