Shop All Jobber Length Drill Bits
Zoro Select
7/64" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit
Mfr # 450-101094A
Zoro # G1947937
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 450-101094A
- Zoro # G1947937
- UPC # 888226151597
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/64 in |
Shank Dia. | 7/64 in |
Overall Length | 2 1/4 in |
Flute Length | 1 1/4 in |
Maximum Drilling Depth | 1 1/4 in |
Depth:Dia. Ratio | 11xD |
Depth x Dia. Ratio | 11xD |
Drilling Depth | 1-1/4" |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Drill Length Class | Jobber Length |
Shank Length | 1.0000 in |
Description
Jobber Length Drill Bit, Drill Bit Size 7/64 in, Drill Bit Point Angle 118 Degrees , Carbide, TiN, Decimal Equivalent 0.1094, Fractional Inch, Drill Bit Point Type Split Point, Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 8 Piece SAE L-Shape Hex Key Set, 48332 (48332)
- DEWALT 3/32" Black Oxide Split Point Drill Bit (2-Pack) (DW1106)
- DEWALT 5/16" x 10" x 12" SDS+ Hammer Bit (DW5426)
- URREA Through-hole impact adapter 1"Fx1-1/2"M (15007)
- ZORO SELECT 1/8" Carbide TiN 118 Deg. Jobber Length Drill Bit (450-101250A)
- ZORO SELECT 7/32" Carbide TiN 118 Deg. Jobber Length Drill Bit (450-102188A)
- ZORO SELECT 13/64" Carbide TiN 118 Deg. Jobber Length Drill Bit (450-102031A)
- ZORO SELECT 13/64" Carbide Bright 118 Deg. Jobber Length Drill Bit (450-102031)
- ZORO SELECT 7/64" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-101094B)
- ZORO SELECT 11/16" Carbide-Tipped 135 Deg. Jobber Length Drill Bit (12506875)
- ZORO SELECT Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12002460)
- Zoro Select Jobber Length Drill Bits