Shop All Dry Erase Boards
Zoro Select
75"x74-1/4" Magnetic, Reversible Steel Whiteboard, Aluminum Frame
Mfr # 44ZC28
Zoro # G2000251
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$375.99
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Magnetic, Reversible
- Dry Erase Height 75 in
- Board Color White
- Dry Erase Surface Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 44ZC28
- Zoro # G2000251
- UPC # 190735496299
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 75 in |
Dry Erase Width | 74 1/4 in |
Adjustable Height Range | Not Adjustable |
Depth | 22 in |
Width | 74-1/4" |
Height | 75" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Magnetic, Reversible |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Steel |
Mounting/Mobility Type | Easel Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Aluminum |
Frame Color | Silver |
Includes | Easel Wheel |
Corner Shape | Square |
Frame Material | Aluminum |
Description
Dry Erase Board, Board Properties Magnetic, Reversible, Mounting/Mobility Type Easel Mounted, Board Color White, Dry Erase Height 75 in, Dry Erase Width 74 1/4 in, Depth 22 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Steel, Corner Shape Square, Includes Easel Wheel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Shop Ticket Holders, Vinyl, Vertical, 12"x9", 50/BX, Clear 50PK (CLI80912)
- TRODAT U.S. Stamp & Sign 12 Message Stamp (TDTE4822)
- SAX True Flow Heavy Body Acrylic Paint, Half Gallon, Magenta (27516)
- BERLIN HAZMAT Shipping Kit, 8 oz. Bottle, PK4 (HMS-6656M)
- ZORO SELECT 71-1/2"x51" Magnetic, Reversible Steel Whiteboard, Aluminum Frame (44ZC25)
- ZORO SELECT Dry Erase Board, Magnetic, Wall Mounted (492P18)
- ZORO SELECT 11"x17" Magnetic Melamine Whiteboard (UVVM1117)
- ZORO SELECT 24"x36" Melamine Whiteboard, Aluminum Frame (1NUP9)
- ZORO SELECT 48"x72" Melamine Whiteboard, Aluminum Frame (1NUR2)
- ZORO SELECT 16"x23" Magnetic Steel Whiteboard, Aluminum Frame (1NUP1)
- QUARTET 24"x18" Whiteboard, Aluminum Frame (SM531)
- Zoro Select Dry Erase Boards