Shop All Crowd Control Post & Ropes
Zoro Select
.75" S-Hook - Yellow, Acetal, 10 pk
Mfr # 00302-10
Zoro # G3786894
product price: $1.59
/pk 10, $0.16/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/4 in
- Color Yellow
- Material Polyethylene
- For Use With Plastic Chain
- Application Outdoor or Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 00302-10
- Zoro # G3786894
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Size | 3/4 in |
Details
Item | S-Hook for Plastic Chain Barrier |
Color | Yellow |
Material | Polyethylene |
For Use With | Plastic Chain |
Application | Outdoor or Indoor |
Finish | Gloss |
Accessory Type | S-Hook |
Compatible Barrier | Chain |
Description
S-Hook for Plastic Chain Barrier, Product Type S-Hook, For Use With Plastic Chain, Compatible Barrier Chain, Color Yellow, Overall Height Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable, Outside Diameter Not Applicable, Material Polyethylene, Finish Gloss, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Chain, 3 In x 300 ft, Yellow (80002-300)
- CROWN MATTING TECHNOLOGIES Antifatigue Pebble Mat, Black/Yellow, 5 ft. L x (SE 3835BP)
- BULLARD CAB Air Filtration System, 125 psi, 30 CFM (CAB30IRHA)
- MIDWEST RAKE Spiked Shoes, 1-1/2" Spikes, PP, PR (46110)
- ZORO SELECT Heavy Duty Stanchion, Post Dia. 3", PR (U2004)
- ZORO SELECT 1.5" (#6, 38 mm.) x 200 ft. Orange Plastic Chain (30112)
- ZORO SELECT Stanchion, Post Dia. 2-1/2", Yellow (93702)
- ZORO SELECT Barrier Guard, Polypropylene, 77x40, Yellow (19N881)
- ZORO SELECT 3" Diameter Safety Orange Stanchion, 4 pk (99912-4)
- ZORO SELECT Crowd Control Barrier, 40-1/2inHx102inL (31DW11)
- US WEIGHT Steel Stanchion, Black, 7.5ft, Blue Belt, PR (U2102BLU)
- Zoro Select Crowd Control Post & Ropes