Shop All Crowd Control Post & Ropes
Zoro Select
.75" (#3, 19 mm.) x 50 ft. Yellow Plastic Chain
Mfr # 00002-50
Zoro # G3786754
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/4 in
- Overall Length 50 ft
- Material Polyethylene
- For Use With Colonial Poles
- Finish Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 00002-50
- Zoro # G3786754
- UPC # 044865000027
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Size | 3/4 in |
Overall Length | 50 ft |
Link Outside Length | 0.8 in |
Link Inside Width | 0.2 in |
Link Outside Width | 0.5 in |
Link Inside Length | 0.6 in |
Manufacturer Warranty Length | 5 yr |
Details
Item | Plastic Chain |
Color | Yellow |
Material | Polyethylene |
For Use With | Colonial Poles |
Finish | Gloss |
Application | Outdoor or Indoor |
Weight | 2 lb |
Standards | WBENC Certified |
Link Thickness | 0.1 in |
Reflectivity | Non-Reflective |
Resistance Properties | Rust Resistant, UV Resistant |
Description
Plastic Chain, Length 50 ft, Color Yellow, Material Polyethylene, Finish Gloss, Link Outside Length 0.8 in, Link Outside Width 0.5 in, Link Inside Length 0.6 in, Link Inside Width 0.2 in, Reflectivity Non-Reflective, Link Thickness 0.1 in, Indoor/Outdoor Usage Outdoor, For Use With Colonial Poles, Weight 2 lb, Resistance Properties Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Roll Wire Marker, "4", 8"L, PK10 (PMDR-4)
- BRADY Lockout Padlock, KA, Orange, 1-3/4"H, PK6, Body Width: 1 1/2 in (123270)
- ACCUFORM Railroad Stop Sign, 15" W, 12" H, English, Aluminum (FRR362BU)
- M A MATTING Cushion Station Mat, Black 4' x 5.9' (3700459900)
- ZORO SELECT Barrier Post Kit, 41" H, Safety Green (71014-6)
- ZORO SELECT 3" Diameter Safety Orange Stanchion, 4 pk (99912-4)
- ZORO SELECT Heavy Duty Stanchion, Post Dia. 3", PR (U2004YC)
- ZORO SELECT Plastic Chain, 1-1/2 in. x 500 ft. L, Red (30005-500)
- ZORO SELECT Barrier Post Kit, 41" H, Ylw, Plastic Post (71302-4)
- ZORO SELECT 1.5" (#6, 38 mm.) x 300 ft. Yellow Plastic Chain (30002-300)
- ZORO SELECT 1.5" (#6, 38 mm.) x 300 ft. Yellow Plastic Chain (30002-P)
- Zoro Select Crowd Control Post & Ropes