Shop All Jobber Length Drill Bits
Zoro Select
7/32" Carbide TiALN 118 Deg. Jobber Length Drill Bit
Mfr # 450-102188B
Zoro # G9560591
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 7/32 in
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 450-102188B
- Zoro # G9560591
- UPC # 888226128971
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/32 in |
Shank Dia. | 7/32 in |
Overall Length | 3 in |
Flute Length | 1 3/4 in |
Maximum Drilling Depth | 1 3/4 in |
Depth:Dia. Ratio | 8xD |
Depth x Dia. Ratio | 8xD |
Drilling Depth | 1-3/4" |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Shank Length | 1 1/4 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 7/32 in, Drill Bit Point Angle 118 Degrees , Carbide, AlTiN, Decimal Equivalent 0.2188, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO SCREW EXTRACTOR 1-1/16 (PO9529)
- SENCO Air Framing Stapler, 16 to 17 ga. (SNS41)
- TEKTON 44 mm Combination Wrench (WCB24044)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-632A)
- ZORO SELECT 7/64" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-101094B)
- ZORO SELECT 3/64" Carbide 118 Deg. Jobber Length Drill Bit (450-100469)
- ZORO SELECT 11/16" Carbide-Tipped TiN 118 Deg. Jobber Length Drill Bit (12006875)
- ZORO SELECT Carbide-Tipped 135 Deg. Jobber Length Drill Bit (12502720)
- ZORO SELECT #7 Carbide Bright 118 Deg. Jobber Length Drill Bit (450-302010)
- ZORO SELECT 1/32" Carbide 118 Deg. Jobber Length Drill Bit (450-100312)
- NACHI SG-ESR Jobber Length Drill - 7.1mm (0722330)
- Zoro Select Drill Bits