Shop All Plastic Bags
Zoro Select
72" x 42" Bin Liners, 2 mil, Clear, PK 100
Mfr # 2EWH8
Zoro # G0874763
product price: $162.99
/pk 100, $1.63/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 42"
- Length 72"
- Color Clear
- Bag Closure Type None
- Thickness 2 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2EWH8
- Zoro # G0874763
- UPC # 654866020766
- Country of Origin United States
- Category Plastic Bags
Dimensions
Width | 42" |
Length | 72" |
Depth | 32" |
Size | 72" x 42" |
Details
Item | Bin Liners |
Color | Clear |
Bag Closure Type | None |
Thickness | 2 mil |
Material | Low Density Polyethylene (LDPE) |
Hang Hole | No |
Closure Type | None |
Package Configuration | Cored Roll |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Bottom Type | Gusseted |
Description
Bin Liners, Thickness 2 mil, Width 42 in, Depth 32 in, Length 72 in, FDA Compliant No, Color Clear, Bag Material Low Density Polyethylene (LDPE), Package Configuration Cored Roll, Bag Closure Type None, Bag Bottom Type Gusseted, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Frctn Lid Sprt Lft Brass (N208-645)
- IDL PACKAGING 1/2" Polyester Strapping, 200 Ft., Black (PET.12.200)
- BRECKNELL SBI-140/210/240 Indicator Stand, 13.8in. x 13.8in. x 1, Overall Height 37in. (810036380355)
- SWINGLINE GBC UltraClear Thermal Laminating Pouch, PK50 (3745091)
- ZORO SELECT 13" x 12" Open Poly Bags, 1 mil, Clear (5DRL6)
- ZORO SELECT 15" x 8" Open Poly Bags, 0.75 mil, Clear, PK 1000 (5DRX4)
- ZORO SELECT 20" x 12" Open Poly Bags, 4 mil, Clear (9HR09)
- ZORO SELECT 12" x 6" Open Poly Bags, 4 mil, Clear (5DHR2)
- ZORO SELECT Open Poly Bags, 2 mil, Pink, PK 1000 (5CYC1)
- ZORO SELECT 10" x 8" Open Poly Bags, 6 mil, Clear (5DRC3)
- PARTNERS BRAND 12" x 7" x 17" Flat Handle Grocery Bags, PK 300 (BGFH102UP)
- Zoro Select Shipping & Packing Bags