Shop All Jobber Length Drill Bits
Zoro Select
7/16" Carbide Bright 118 Deg. Jobber Length Drill Bit
Mfr # 450-104375
Zoro # G9560196
Free Shipping & Returns
$77.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 7/16 in
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 450-104375
- Zoro # G9560196
- UPC # 888226075664
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/16 in |
Shank Dia. | 7/16 in |
Overall Length | 4 1/2 in |
Flute Length | 2 7/8 in |
Maximum Drilling Depth | 2 7/8 in |
Depth:Dia. Ratio | 7xD |
Depth x Dia. Ratio | 7xD |
Drilling Depth | 2-7/8" |
Shank Length | 1 5/8 in |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 7/16 in, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.4375, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 10 mm Size 6 pt Deep Depth, Black Oxide (J7310M)
- HUSQVARNA BELT, MICRO-V, J536 K6500 (544908405)
- HILLMAN Wing Nut Driver (707322)
- KENYON Adjust Operating Wrench, 5 - 9 ft., w/3 ends (85495)
- ZORO SELECT #53 1-1/2" 140 Deg. Jobber Length Drill Bit (434-000595B)
- ZORO SELECT #6 Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-302040B)
- ZORO SELECT 1/32" Carbide 118 Deg. Jobber Length Drill Bit (450-100312)
- ZORO SELECT 7/16" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-104375B)
- ZORO SELECT 11/64" Carbide Bright 118 Deg. Jobber Length Drill Bit (450-101719)
- ZORO SELECT #16 Carbide-Tipped Black/Gold 118 Deg. Jobber Length Drill Bit (12001770)
- OSG 3/8" Carbide TiN 140 Deg. Jobber Length Drill Bit (521037512)
- Zoro Select Jobber Length Drill Bits