Zoro Select

7/16"-20 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 25 PK


product price: $14.25
/pk 25, $0.57/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

Hex Drive
Socket Head
  • System of Measurement Inch
  • Screw Head Type Cylindrical
  • Drive Size 3/8 in
  • Material Steel
  • Finish Black Oxide
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thread Size 7/16"-20
Screw Length 1/2 in
Drive Size 3/8 in
Vented Hole Size Not Vented
Thread Length 1/2 in
Head Height 0.437 in
Min. Thread Length 1/2 in
Minimum Thread Length 1/2 in
Head Diameter 0.656 in
Dimensional Standards ASME B18.3
Dia./Thread Size 7/16"-20
Head Dia. 0.656 in
Length 1/2 in

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Steel, Finish Black Oxide, Thread Size 7/16 In.-20, Minimum Thread Length 1/2 in, Fastener Length 1/2 in, Head Height 0.437 in, Head Diameter 0.656 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.