Shop All Castle Nuts
Zoro Select
7/16-20 CASTLE NUTS GR5 ZINC
Mfr # 44NHC5
Zoro # G2442411
product price: $132.99
/pk 200, $0.66/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 7/16"-20
- Nut Style Castle Nut
- Material Grade 5 Steel
- Basic Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 44NHC5
- Zoro # G2442411
- Country of Origin Taiwan, Province of China
- Category Castle Nuts
Dimensions
Dia./Thread Size | 7/16"-20 |
Dimensional Standards | ASME B18.2.2 |
Details
Item | Castle Nuts,7/16-20 CASTLE NUTS,PK200 |
System of Measurement | Inch |
Nut Style | Castle Nut |
Material | Grade 5 Steel |
Basic Material | Steel |
Finish | Zinc Plated |
Description
Castle Nuts,7/16-20 CASTLE NUTS,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.019.0100)
- ZORO SELECT Ring Pin, Detent, 3/16 in Pin Dia, 13/16 in Shank Lg, Steel, Zinc Plated Finish, 10 PK (30-01)
- MIDWEST FASTENER Nylon Insert Lock Nut, 7/8"-9, Steel, Grade 8, Yellow Zinc, 5 PK (08213)
- ZORO SELECT Self-Drilling Screw, 1/4" x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (U31702.025.0125)
- ZORO SELECT M16-2.00 Class 4 Plain Finish Steel Round Slotted Castle Nut, 50 pk. (M12000.160.0001)
- ZORO SELECT 3/4"-10 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 5 pk. (U12050.075.0001)
- ZORO SELECT 1-1/2"-12 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut (U12020.150.0001)
- ZORO SELECT 9/16"-12 Grade 2 Zinc Plated Finish Low Carbon Steel Round Slotted Castle Nut, 25 pk. (287066-PG)
- ZORO SELECT M39-4.00 Class 4 Plain Finish Steel Round Slotted Castle Nut (M12000.390.0001)
- ZORO SELECT 5/8"-11 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 25 pk. (351185G)
- ZORO SELECT Slotted Nut, Metric, Steel, Class 4, PK25 (M12020.200.0150)
- Zoro Select Castle Nuts