Shop All Carriage Bolts
Zoro Select
7/16-14X6 BOLT CARRIAGE GALVANIZED
Mfr # 4396CG
Zoro # G9698037
product price: $46.25
/pk 100, $0.46/ea
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Neck Type Square
- Fastener Industry Standards ASME B18.5
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4396CG
- Zoro # G9698037
- Country of Origin Taiwan, Province of China
- Category Carriage Bolts
Details
Material | Steel |
Finish | Galvanized |
Neck Type | Square |
Item | Carriage Bolt |
Fastener Industry Standards | ASME B18.5 |
Tensile Strength | 60,000 psi |
Head Type | Round Head |
System of Measurement | Inch |
Description
7/16-14X6 Carriage Bolt Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 1-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.019.0150)
- ZORO SELECT Thumb Screw, M8-1.25 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 14 4/5 mm Head Ht (WS6X08025-001P1)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 5/16"-18, Plain Finish (36028)
- ZORO SELECT Jam Nut, 1/2"-20, Steel, Grade 5, Black Oxide, 21/64 in Ht, 25 PK (U11071.050.0001)
- ZORO SELECT Carriage Bolt, 1/4-20, 4 in., PK50 (U08305.025.0400)
- ZORO SELECT Carriage Bolt, 1/4-20x1 1/2L, PK100 (U08300.025.0150)
- ZORO SELECT Carriage Bolt, 3/8-16, 3 in., PK25 (U08307.037.0300)
- ZORO SELECT 5/8-11X7 BOLT CAR GR5 PT 6 THRD ZINC" (62112C5)
- ZORO SELECT Carriage Bolt, 5/16-18 x2 In, Pk100 (U08305.031.0200)
- ZORO SELECT Carriage Bolt, 5/8-11x4L, PK5 (217218G)
- MIDWEST FASTENER 5/16"-18 x 7" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 50PK (01089)
- Zoro Select Carriage Bolts