Shop All Square Nuts
Zoro Select
7/16"-14 Steel Zinc Plated Finish Square Nut - Regular, 1800 pk.
Mfr # SQNI20430-1800BX
Zoro # G8012611
product price: $233.99
/pk 1800, $0.13/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- System of Measurement Inch
- Dia./Thread Size 7/16"-14
- Nut Style Square Nut - Regular
- Basic Material Steel
- Material Grade Not Graded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SQNI20430-1800BX
- Zoro # G8012611
- UPC # 096653358124
- Country of Origin China
- Category Square Nuts
Dimensions
Dia./Thread Size | 7/16"-14 |
Width Across Flats | 3/4 in |
Nut Height | 3/8 in |
Square Height | 3/4 in |
Thread Size | 7/16"-14 |
Square Width | 3/4 in |
Details
System of Measurement | Inch |
Nut Style | Square Nut - Regular |
Basic Material | Steel |
Material Grade | Not Graded |
Fastener Finish | Zinc |
Fastener Thread Type | UNC (Coarse) |
Item | Square Nut |
Fastener Thread Direction | Right Hand |
Finish | Zinc Plated |
Material Grade/Class | Not Graded |
Material | Steel |
Finish Type | Zinc Plated |
Thread Type | Coarse |
Material Type | Steel |
Rockwell Hardness | B68 to C32 |
Bolt Compatibility | Grade 2 |
Thread Direction | Right Hand |
Description
Square Nut, Material Grade/Class Not Graded, Material Steel, Finish Zinc Plated, Thread Size 7/16 In.-14, Square Height 3/4 in, Square Width 3/4 in, System of Measurement Inch, Thread Direction Right Hand, Pack Size Bulk Pack, Rockwell Hardness B68 to C32, Thread Type Coarse, Package Quantity 1800
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 x 3" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 50PK (01101)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 4 1/8 in Bore Dia. (U36050.412.0001)
- MIDWEST FASTENER Self-Drilling Screw, #6 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 500 PK (07973)
- TAMPER-PRUF SCREWS Sheet Metal Screw, #2 x 1/2 in, Zinc Plated Steel Flat Head Torx Drive, 50 PK (440350)
- ZORO SELECT 5/8"-11 Low Carbon Steel Plain Finish Square Nut - Heavy, 10 pk. (U11121.062.0001)
- ZORO SELECT 1/2"-13 Carbon Steel Plain Finish Square Nut - Heavy, 25 pk. (U11122.050.0001)
- ZORO SELECT 10-32 SQUARE MS NUT ZINC (11NQ)
- ZORO SELECT 1/4"-20 Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (SQNI20250-100BX)
- ZORO SELECT 3/4"-10 Carbon Steel Plain Finish Square Nut - Heavy, 5 pk. (U11122.075.0001)
- ZORO SELECT 1/2"-13 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 50 pk. (U11140.050.0001)
- NEWPORT FASTENERS 7/8-9 Regular Square Nuts/Steel/Hot Dip Galvanized , 50PK (620018)
- Zoro Select Square Nuts