Shop All Square Nuts
Zoro Select
7/16"-14 Stainless Steel Plain Finish Square Nut - Regular, 25 pk.
Mfr # U51096.043.0001
Zoro # G3429478
product price: $35.19
/pk 25, $1.41/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 7/16"-14
- Nut Style Square Nut - Regular
- Basic Material Stainless Steel
- Material Grade 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51096.043.0001
- Zoro # G3429478
- Country of Origin Multiple
- Category Square Nuts
Dimensions
Dia./Thread Size | 7/16"-14 |
Width Across Flats | 3/4 in |
Nut Height | 3/8 in |
Square Width | 3/4 in |
Square Height | 3/8 in |
Dimensional Standards | ANSI/ASME B18.2.2 |
Thread Size | 7/16"-14 |
Details
System of Measurement | Inch |
Nut Style | Square Nut - Regular |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Fastener Finish | Plain |
Fastener Thread Direction | Right Hand |
Fastener Thread Type | UNC (Coarse) |
Item | Square Nut |
Finish | Plain |
Finish Type | Plain |
Thread Direction | Right Hand |
Material | Stainless Steel |
Material Type | Stainless Steel |
Material Grade/Class | 18-8 |
Bolt Compatibility | 18-8 |
Thread Type | UNC |
Description
Square Nut, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 7/16 In.-14, Square Height 3/8 in, Square Width 3/4 in, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ANSI/ASME B18.2.2, Pack Size Small Pack, Thread Type UNC, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 3/16 X 7/16 ROLL PIN ZINC (A0570120028Z)
- GARDNER BENDER Cable Staples, Steel, 500 PK (MS-575)
- ZORO SELECT 5/16"-18 x 2 in Slotted Flat Machine Screw, Plain Brass, 25 PK (U48170.031.0200)
- ZORO SELECT Screw Anchor, 1" L, Nylon, 100 PK (U63270.000.0025)
- ZORO SELECT 7/16"-14 Low Carbon Steel Plain Finish Square Nut - Regular, 100 pk. (U11120.043.0001)
- ZORO SELECT 1/2"-13 Carbon Steel Plain Finish Square Nut - Heavy, 25 pk. (U11122.050.0001)
- ZORO SELECT 1-1/4"-7 Low Carbon Steel Plain Finish Square Nut - Regular (U11120.125.0001)
- ZORO SELECT 1"-8 Stainless Steel Plain Finish Square Nut - Regular (U51096.100.0001)
- ZORO SELECT 3/4"-10 Steel Zinc Plated Finish Square Nut - Regular, 20 pk. (SQNI20750-020BX)
- ZORO SELECT 3/4"-10 Carbon Steel Plain Finish Square Nut - Heavy, 5 pk. (U11122.075.0001)
- ZORO SELECT 1/2"-13 Steel Zinc Plated Finish Square Nut - Regular, 50 pk. (SQNI20500-050BX)
- Zoro Select Square Nuts